Shop All Hazmat Shipping Kits
Berlin
HAZMAT Shipping Kit, 1 gal. Drum, PK4
Mfr # HMS-6741M
Zoro # G7246127
product price: $225.99
/pk 4, $56.50/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Corrugated Cardboard
- Width 12-1/8"
- Holds (1) 1 gal Drum
- Standards UN Rated
- Depth 12-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berlin
- MFR # HMS-6741M
- Zoro # G7246127
- Country of Origin United States
- Category Hazmat Shipping Kits
Dimensions
Width | 12-1/8" |
Depth | 12-1/8" |
Length | 14-3/16" |
Outside Width | 12 1/8 in |
Outside Height | 14 3/16 in |
Outside Length | 12 1/8 in |
Inside Length | 11 1/2 in |
Inside Width | 11 1/2 in |
Inside Height | 12 15/16 in |
Details
Material | Corrugated Cardboard |
Holds | (1) 1 gal Drum |
Item | Hazardous Material Shipping Kit |
Standards | UN Rated |
Color | Kraft |
Includes | Titehead Heavy Weight Combination Packaging with 1 Gallon Unlined Drum with 2" Opening |
Board Test | 44 ECT |
Wall Type | Single Wall |
UN Rating Liquid | 1A1/X1.5/250 |
Holds Number of Containers | 1 |
Holds Container Style | Drum |
UN Rating Solid | 4G/X9.7/S |
Description
Hazardous Material Shipping Kit, Wall Type Single Wall, Inside Length 11 1/2 in, Inside Width 11 1/2 in, Inside Height 12 15/16 in, Inside LxWxH 11-1/2x11-1/2x12-15/16 in, UN Rating Liquid 1A1/X1.5/250, UN Rating Solid 4G/X9.7/S, Holds Container Style Drum, Holds Container Size (1) 1 gal Drum, Holds Number of Containers 1, Holds (1) 1 gal Drum, Board Test 44 ECT, Outside Length 12 1/8 in, Outside Width 12 1/8 in, Outside Height 14 3/16 in, Outside LxWxH 12-1/8x12-1/8x14-3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bent Trimmer w/Ring, Extra Blunt, Serrated 10-Inch (G8210LRXB)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 16", Kraft, 10/Bundle (493U32)
- TAPE LOGIC Tape Logic® Labels, "OK To Ship", 2" x 3", Fluorescent Green, 500/Roll (DL1147)
- AVERY Large Permanent Ink Markers, Chisel Point, Black Ink PK (AVE08888)
- BERLIN HAZMAT Shipping Kit, 32 oz. Bottle, PK4 (HMS-6642M)
- BERLIN HAZMAT Shipping Kit, 1 gal. Drum, PK4 (HMS-6740M)
- BERLIN HAZMAT Shipping Kit, (4) 32oz Bottles, PK4 (HMS-6766M)
- BERLIN HAZMAT Shipping Kit, 1 gal. Can, PK4 (HMS-6768M)
- BERLIN HAZMAT Shipping Kit, 32 oz. Bottle, PK4 (HMS-6643M)
- BERLIN HAZMAT Shipping Kit, 16 oz. Bottle, PK4 (HMS-6645M)
- BOX PACKAGING Global Industrial„¢ One 1 Gal. Plastic Jug Haz Mat Shipper Kit, 6"L x 6"W x 12-3/4"H (HAZ1130)
- Berlin Hazmat Shipping Kits