Shop All Hazmat Shipping Kits
Berlin
HAZMAT Shipping Kit, 1 gal. Can, PK4
Mfr # HMS-6768M
Zoro # G8672605
product price: $122.99
/pk 4, $30.75/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Material Corrugated Cardboard
- Standards UN Rated
- Depth 8-1/2"
- Holds (1) 1 gal Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berlin
- MFR # HMS-6768M
- Zoro # G8672605
- Country of Origin United States
- Category Hazmat Shipping Kits
Dimensions
Width | 8-1/2" |
Depth | 8-1/2" |
Length | 9-1/4" |
Inside Width | 8 1/2 in |
Outside Width | 8 3/4 in |
Outside Height | 10 in |
Outside Length | 8 3/4 in |
Inside Length | 8 1/2 in |
Inside Height | 9 1/4 in |
Details
Material | Corrugated Cardboard |
Standards | UN Rated |
Holds | (1) 1 gal Can |
Color | Kraft |
Item | Hazardous Material Shipping Kit |
Includes | Dangerous Goods Paint Can Packaging for 1 Gallon Epoxy/Phenolic Unlined Paint Can |
Holds Number of Containers | 1 |
Wall Type | Single Wall |
Board Test | 275# |
Holds Container Style | Paint Can |
UN Rating Solid | 4G/Y7.8/S |
Description
Hazardous Material Shipping Kit, Wall Type Single Wall, Inside Length 8 1/2 in, Inside Width 8 1/2 in, Inside Height 9 1/4 in, Inside LxWxH 8-1/2x8-1/2x9-1/4 in, UN Rating Solid 4G/Y7.8/S, Holds Container Style Paint Can, Holds Container Size (1) 1 gal Can, Holds Number of Containers 1, Holds (1) 1 gal Can, Board Test 275#, Outside Length 8 3/4 in, Outside Width 8 3/4 in, Outside Height 10 in, Outside LxWxH 8-3/4x8-3/4x10 in, Material Corrugated Cardboard, Color Kraft, Standards UN Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pull/Cut Tape Dispenser (M73)
- EPSON T222 Claria Ink, 165 Page-Yield, Black (T222120S)
- BAUMGARTENS Tape Disp-Handheld-Purple (20314)
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (84626)
- BERLIN HAZMAT Shipping Kit, 16 oz. Bottle, PK4 (HMS-6645M)
- BERLIN HAZMAT Shipping Kit, 1 gal. Drum, PK4 (HMS-6741M)
- BERLIN HAZMAT Shipping Kit, (4) 32oz Bottles, PK4 (HMS-6766M)
- BERLIN HAZMAT Shipping Kit, 4 oz. Bottle, PK4 (HMS-6654M)
- BERLIN HAZMAT Shipping Kit, (4) 8 oz Bottles, PK4 (HMS-6451M)
- BERLIN HAZMAT Shipping Kit, (4) 4L Jugs, PK4 (HMS-65161)
- BERLIN HAZMAT Shipping Kit, 32 oz. Bottle, PK4 (HMS-6642M)
- Berlin Hazmat Shipping Kits