Shop All Cleanroom Products
Berkshire
Swab, 125mm, Poly, Rigid Tip, PK100
Mfr # LTP125.5
Zoro # G4334495
product price: $42.15
/pk 100, $0.42/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cleanroom
- Style Rigid Tip
- Material Polyester
- Color Yellow
- Size 125mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berkshire
- MFR # LTP125.5
- Zoro # G4334495
- Country of Origin China
- Category Cleanroom Products
Dimensions
Size | 125mm |
Handle Length | 4 in |
Overall Length | 4 7/8 in |
Tip Length | 31/32 in |
Tip Width | 1/2 in |
Details
Item | Swab |
Type | Cleanroom |
Style | Rigid Tip |
Material | Polyester |
Color | Yellow |
Gauge | 125mm |
Standards | Class 10 (ISO Class 4) Cleanroom, REACH, RoHS |
Application | Applying Lubricants and Other Liquids, Cleaning of Sensitive Equipment Such as Print Heads, Cleaning with Solvents, Designed for the Highest Level of Contamination Control in Critical Processing Applications, Removing Excess Materials, Sampling Surfaces for Cleaning Validation |
Handle Material | Polypropylene |
Handle Color | Yellow |
Sterile/Non-Sterile | Non-Sterile |
Tip Stiffness | Rigid Tip |
Number of Tips | 1 |
Features | Chemical Resistant, High Abrasion Resistance While Soft and Non-Abrasive, No Contaminating Adhesives and Good Sorbency |
Tip Shape | Rectangular |
Tip Material | Polyester |
ISO Class | ISO 3; ISO 5 |
Autoclavable | Yes |
Description
Swab, Handle Material Polypropylene, Handle Length 4 in, Tip Material Polyester, Tip Length 31/32 in, Tip Shape Rectangular, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Applying Lubricants and Other Liquids, Cleaning of Sensitive Equipment Such as Print Heads, Cleaning with Solvents, Designed for the Highest Level of Contamination Control in Critical Processing Applications, Removing Excess Materials, Sampling Surfaces for Cleaning Validation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM CHEMICAL Nitric Acid, Trace Grade, 2.5L (N1084-2.5LTPL)
- THERMO FISHER SCIENTIFIC ASHEVILLE Owl Gasketed Uvt Gel Tray (B1A-UVT)
- DYNALON CONTNR SNAP-ON 20 DRAM PE, PK144 (426364-20)
- UNITED SCIENTIFIC Tuning Fork, Boxed Set Of 13,100 Hz To (TFBOX13)
- BERKSHIRE Cleanroom Swab, Foam, 1 2 In Tip, PK100 (LT000125.10)
- BERKSHIRE Cleanroom Notebook, 8.5 In. x 11 In. (BSNB.08111/4.1)
- BERKSHIRE Swab, 70mm, Foam, Rigid Tip, PK100 (LTO70R.20)
- BERKSHIRE Swab, 162mm, Polyester, Flex Tip, PK100 (LTP1465.10)
- BERKSHIRE Cleanroom Swab, Foam, 3 16 In Tip, PK100 (LTA03163.10)
- BERKSHIRE Swab, 162mm, Foam, Flexible Tip, PK100 (LT01465.10)
- COVENTRY Swab, 2 3/4 in L, 1 3/4 in Hand L, PK500 (21050)
- Berkshire Cleanroom Products