Shop All Lens Cleaning
Berkshire
Lens Clng Tissue, 9 x 9 In, 1000, PK1000
Mfr # LN90.0909.16
Zoro # G4892797
product price: $75.89
/pk 1000, $0.08/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Count 1,000
- For Use With Optical and Sensitive Surfaces
- Wipe Size 9 in (W) x 9 in (L)
- Formula Rayon/Hemp Non-Woven
- Tissue Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berkshire
- MFR # LN90.0909.16
- Zoro # G4892797
- Country of Origin Japan
- Category Lens Cleaning
Dimensions
Wipe Size | 9 in (W) x 9 in (L) |
Tissue Width | 9 in |
Tissue Length | 9 in |
Details
Item | Lens Cleaning Tissue |
Tissue Count | 1,000 |
For Use With | Optical and Sensitive Surfaces |
Formula | Rayon/Hemp Non-Woven |
Description
Lens Cleaning Tissue, Compatible with Product Type Lens Tissue Dispensers / Lens Cleaning Stations, For Use With Optical and Sensitive Surfaces, Formula Rayon/Hemp Non-Woven, Tissue Count 1,000, Tissue Dispensing Type Loose, Tissue Length 9 in, Tissue Type Dry, Tissue Width 9 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1294-RA_14X10 (U5-1294-RA_14X10)
- MACURCO Single Gas Monitor Oxygen LCD (PM100-O2)
- GVS-RPB Inch Belt and (07-765)
- BROTHER INTERNATIONAL Blk on Wht 3 8'' w Industrial (TZES221)
- BERKSHIRE Lens Clng Tissue, 4 x 6 In, 1000, PK1000 (LN90.0406.24)
- BAUSCH + LOMB Tissues, Eyeglass, Pre-Moist, PK200 (8574GMBD)
- VISIONAID VisionAid Lens Cleaning Tissues (1LC1760)
- BAUSCH + LOMB Pre-Moistened Clng Tissues, Antfg, PK100 (8576)
- HEXARMOR Cleaning Fluid Replacement Pump (14-10030)
- SP SCIENCEWARE Lens Anti-Fog Cleaner, PK2 (F24842-0001)
- RADIANS Lens Cleaning (LCS080600)
- Berkshire Lens Cleaning