Shop All Lab and Clean Room Gloves
Berkshire
Gloves, S, Nylon, PK200
Mfr # BGL7.200SB
Zoro # G6037455
original price:
$551.25
46% off
new price: $295.99
/pk 200, $1.48/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sterile/Non-Sterile Non-Sterile
- Cuff Rolled
- Color White
- Material Nylon
- Standards 2008, ISO 9001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berkshire
- MFR # BGL7.200SB
- Zoro # G6037455
- Country of Origin United States
- Category Lab and Clean Room Gloves
Dimensions
Glove Length | 7 in |
Length | 7 in |
Size- Alpha | S |
"Size - Numeric | S |
Size- Numeric | Non-Sterile |
Description
Gloves, Color White, Cuff Thickness 0.4 mil, Finger Thickness 0.01 mil, Length 7 in, Powdered/Powder-Free Powder-Free, Standards 2008, ISO 9001, Sterile/Non-Sterile Non-Sterile, ISO Class 5, Size- Alpha S, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Full Facepiece Reusable Respirator, With Cool Flow Valve, 6000 Series, Size Small (6700)
- CONDOR Stop Look Out For Forklifts Sign, 18" W, 18" H, English, Plastic, Red, White (476N39)
- BRADY B674 1.0x6.0 Lockout Overlam, PK40 (65508)
- BRADY Pipe Marker, Adhesive, White, Primary, PK5, 7221-1-PK (7221-1-PK)
- BERKSHIRE Gloves, Regular, Polyester, PK200 (BGL2.200BR)
- BERKSHIRE Gloves, S, Nylon, PK200 (BGL6.200SB)
- BERKSHIRE Gloves, M, Nylon, PK200 (BGL7.200MB)
- ATLANTIC SAFETY PRODUCTS NITRILE ORANGE LIGHTNING MED 100/BX (LGOR-M)
- SUPERIOR TOUCH Open Finger Gloves, Knit, PU Palm, 9, PR (SSXPU3OF-9)
- MAPA Cleanroom Gloves, Size 10, 20 mil, PK72 (E-194)
- ANSELL Strl Clnrm Glvs, Polyisoprene, 9, PK200 (83-500)
- Berkshire Gloves & Hand Protection