Shop All Lab and Clean Room Gloves
Berkshire
Gloves, Regular, Polyester, PK200
Mfr # BGL2.200BR
Zoro # G6025792
product price: $220.99
/pk 200, $1.10/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sterile/Non-Sterile Non-Sterile
- Cuff Rolled
- Color White
- Material Polyester
- Standards 2008, ISO 9001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berkshire
- MFR # BGL2.200BR
- Zoro # G6025792
- Country of Origin United States
- Category Lab and Clean Room Gloves
Dimensions
Glove Length | 6 in |
Length | 6 in |
Size- Alpha | Universal |
"Size - Numeric | Universal |
Size- Numeric | Non-Sterile |
Description
Gloves, Color White, Cuff Thickness 0.4 mil, Finger Thickness 0.01 mil, Length 6 in, Powdered/Powder-Free Powder-Free, Standards 2008, ISO 9001, Sterile/Non-Sterile Non-Sterile, ISO Class 5, Size- Alpha Universal, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Hot Water, 5830-O (5830-O)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (48-101-VEND)
- NEVS Label, Biohazard Symbol 3" x 1-15/16" (LBH-22)
- SEE-ALL INDUSTRIES See All, 160 DEGREE CONVEX SECURITY MIRROR, 12in DIAMETER (N12)
- BERKSHIRE Gloves, S, Nylon, PK200 (BGL6.200SB)
- BERKSHIRE Gloves, S, Nylon, PK200 (BGL7.200SB)
- BERKSHIRE Gloves, M, Nylon, PK200 (BGL7.200MB)
- MAPA Clean Process Gloves, L, 6 mil, PK100 (984 CP)
- CONDOR Antistatic Gloves, L, Nylon/Carbon, PK12 (19L035)
- MAGID CleanMaster 4311 Loose Fit Nylon Tricot Gloves, S, 12PK (4311-S)
- ATLANTIC SAFETY PRODUCTS NITRILE ORANGE LIGHTNING XL 100/BX (LGOR-XL)
- Berkshire Gloves & Hand Protection