Shop All Lab and Clean Room Gloves
Berkshire
Gloves, M, Nylon, PK200
Mfr # BGL7.200MB
Zoro # G5152052
original price:
$447.87
28% off
new price: $318.99
/pk 200, $1.59/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Class 5
- Cuff Rolled
- Application All Environments Requiring Operator Protection and Comfort in Association with Wearing Latex, Vinyl, Nitirle and Other Gloves
- Standards ISO 9001, 2008
- Finger Thickness 0.01 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berkshire
- MFR # BGL7.200MB
- Zoro # G5152052
- Country of Origin United States
- Category Lab and Clean Room Gloves
Dimensions
Glove Length | 8 in |
Length | 8 in |
Size- Alpha | M |
"Size - Numeric | M |
Size- Numeric | Non-Sterile |
Description
Gloves, Color White, Cuff Thickness 0.4 mil, Finger Thickness 0.01 mil, Length 8 in, Powdered/Powder-Free Powder-Free, Standards 2008, ISO 9001, Sterile/Non-Sterile Non-Sterile, ISO Class 5, Size- Alpha M, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Number 7 Decal, 3" Black Vinyl, PK10 (3SCBP7)
- NMC Qualified Pallet Jack Operator Hard Hat Emblem, Pk25 (HH85R)
- EAGLE MFG Oily Waste Can, 10 gal, Polyethylene, Black (935FLBLK)
- ZING Sign, Notice No Food or Drink, 7x10", ADH (1991S)
- BERKSHIRE Gloves, S, Nylon, PK200 (BGL6.200SB)
- BERKSHIRE Gloves, Regular, Polyester, PK200 (BGL2.200BR)
- BERKSHIRE Gloves, S, Nylon, PK200 (BGL7.200SB)
- ATLANTIC SAFETY PRODUCTS NITRILE ORANGE LIGHTNING XXL 100/BX (LGOR-XXL)
- ANSELL Strl Clnrm Glvs, Polyisoprene, 9, PK200 (83-500)
- MAPA Cleanroom Gloves, Size 8, 20 mil, PR (O-240)
- CONDOR Antistatic Glove, 2XL, PR (19L043)
- Berkshire Lab and Clean Room Gloves