Shop All Lab and Clean Room Gloves
Berkshire
Gloves, L, Polyester, PK10
Mfr # BGL3.20L
Zoro # G5152061
original price:
$27.98
43% off
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Class 5
- Cuff Rolled
- Application All Environments Requiring Operator Protection and Comfort in Association with Wearing Latex, Vinyl, Nitirle and Other Gloves
- Standards ISO 9001, 2008
- Aloe Inner Surface No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berkshire
- MFR # BGL3.20L
- Zoro # G5152061
- Country of Origin United States
- Category Lab and Clean Room Gloves
Dimensions
Glove Length | 7 in |
Length | 7 in |
Size- Alpha | L |
Size- Numeric | Non-Sterile |
"Size - Numeric | L |
Description
Gloves, Color White, Cuff Thickness 0.4 mil, Finger Thickness 0.01 mil, Length 7 in, Powdered/Powder-Free Powder-Free, Standards 2008, ISO 9001, Sterile/Non-Sterile Non-Sterile, ISO Class 5, Size- Alpha L, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Tactical Boots, 6in, 11M, Black, PR (RB8674)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Anti-Scratch (SB1810R20)
- TOUGH DUCK Safety Rain Jacket, SJ351-BLACK-S (SJ351)
- MILWAUKEE TOOL 10pk N95 Valved Respirator (48-73-4014)
- BERKSHIRE Gloves, Regular, Polyester, PK200 (BGL2.200BR)
- BERKSHIRE Gloves, M, Nylon, PK200 (BGL7.200MB)
- BERKSHIRE Gloves, S, Nylon, PK200 (BGL6.200SB)
- BERKSHIRE Gloves, S, Nylon, PK200 (BGL7.200SB)
- MAGID CleanMaster 4311 Loose Fit Nylon Tricot Gloves, S, 12PK (4311-S)
- HONEYWELL NORTH Seamless Dry Box Glove, 32 In. H, Black, PR (8N3032/9Q)
- ANSELL Sterile Cleanroom Glove, Nitrile, XL, PK200 (93-700)
- Berkshire Lab and Clean Room Gloves