Shop All Lab and Clean Room Gloves
Berkshire
Gloves, L, Nylon, PK200
Mfr # BGL6.200LB
Zoro # G5152095
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Class 5
- Cuff Rolled
- Application All Environments Requiring Operator Protection and Comfort in Association with Wearing Latex, Vinyl, Nitirle and Other Gloves
- Standards UL/cUL 705, AMCA Sound and Air
- Glove Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berkshire
- MFR # BGL6.200LB
- Zoro # G5152095
- Country of Origin United States
- Category Lab and Clean Room Gloves
Dimensions
Glove Length | 6 in |
Length | 6 in |
Size- Alpha | L |
Size- Numeric | Non-Sterile |
"Size - Numeric | L |
Description
Gloves, Color White, Cuff Thickness 0.4 mil, Finger Thickness 0.01 mil, Length 6 in, Powdered/Powder-Free Powder-Free, Standards 2008, ISO 9001, Sterile/Non-Sterile Non-Sterile, ISO Class 5, Size- Alpha L, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, Deerskin, L, PR (3500L)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-XL)
- BAFFIN Size 11 Men's Steel Rubber Boot, Black/Amber (23590000)
- FEDERAL SIGNAL Base, Gray, LED (SLMBS-012-024GY)
- BERKSHIRE Gloves, M, Nylon, PK200 (BGL7.200MB)
- BERKSHIRE Gloves, S, Nylon, PK200 (BGL7.200SB)
- BERKSHIRE Gloves, Regular, Polyester, PK200 (BGL2.200BR)
- BERKSHIRE Gloves, S, Nylon, PK200 (BGL6.200SB)
- MAPA Clean Process Gloves, M, 6 mil, PK100 (984 CP)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White M 1000 PK (BIOTAC)
- MAPA Cleanroom Gloves, Size 7, 20 mil, PK72 (E-194)
- Berkshire Gloves & Hand Protection