Shop All Cleanroom Products
Berkshire
Foam Pad, White, Cleanroom, PK10
Mfr # FMC6LF12
Zoro # G1149189
product price: $49.79
/pk 10, $4.98/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cleanroom
- Style Foam Cover
- Material Polyester
- Color White
- Size 20 in x 11 in x 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berkshire
- MFR # FMC6LF12
- Zoro # G1149189
- Country of Origin China
- Category Cleanroom Products
Dimensions
Size | 20 in x 11 in x 11 in |
Overall Width | 15 in |
Overall Depth | 4 1/2 in |
Details
Item | Mop Cover |
Type | Cleanroom |
Style | Foam Cover |
Material | Polyester |
Color | White |
Includes | (10) Covers per Pack |
Standards | ISO Rated |
Launderable | Yes |
Product Type | Mop Cover |
Mop Connection Type | Pad |
Autoclavable | Yes |
Includes Handle | No |
Resistance Properties | Chemical Resistant |
Ply Count | 1 |
Features | Laser Cut to Minimize Fiber and Particle Release |
Description
Mop Cover, Product Type Mop Cover, Includes Handle No, Color Coding System No, Mop Style Flat, Ply Count 1, Capacity Not Applicable, Headband Size Not Applicable, Mop Connection Type Pad, Overall Width 15 in, Resistance Properties Chemical Resistant, Overall Depth 4 1/2 in, Launderable Yes, Material Polyester, Features Laser Cut to Minimize Fiber and Particle Release, Standards ISO Rated, Includes (10) Covers per Pack, Autoclavable Yes, Color White, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Solid Rubber Stopper, Neoprene, #13, 4/pk, 4PK (259100-13)
- SENSOREX Online pH Transmitter, 0 to 130 Deg (TX2000)
- ZORO SELECT Ring Stand Support, 4" (SRCI04)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 5 mL, Min 0.5 mL-Max 5 mL (GBTD-R-05)
- BERKSHIRE Swab, 125mm, Foam, Rigid Tip, PK100 (LTC125.5)
- BERKSHIRE Cleanroom Swab, Foam, 3 16 In Tip, PK100 (LTA03163.10)
- BERKSHIRE Mop Handle, Silver, Cleanroom (BCRHANDLE1)
- BERKSHIRE Cleanroom Swab, Foam, 1 2 In Tip, PK100 (LT000125.10)
- BERKSHIRE Swab, 162mm, Polyester, Flex Tip, PK100 (LTP1465.10)
- BERKSHIRE Swab, 70mm, Poly, Rigid Tip, PK100 (LTP70R.20)
- COVENTRY Swab2 3/8 in Hand L, 3/32 in Dia, PK500 (41050)
- Berkshire Cleanroom Products