Shop All Mops
Berkshire
Elastic Cover Isolator Cleaning, White, Polyester, PK26
Mfr # EC360.EC.6
Zoro # G4334531
original price:
$87.35
10% off
new price: $78.59
/pk 26, $3.02/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color White
- Mop Connection Type Quick Change
- Mop Style Elastic Cover
- Mop Type Isolator Cleaning
- Style Elastic Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 7 in |
Overall Depth | 14 in |
Details
Mop Head Color | White |
Mop Connection Type | Quick Change |
Mop Style | Elastic Cover |
Mop Type | Isolator Cleaning |
Item | Isolator Cleaning |
Style | Elastic Cover |
Color | White |
Material | Polyester |
Type | Isolator Cleaning |
Features | Compatible with Isolator Cleaning Tool, Knife Cut Edge |
Launderable | Yes |
Includes | Padded Cover, (25) Elastic Covers |
Standards | ISO Rated |
Product Type | Isolator Cleaning Tool Cover |
Autoclavable | No |
Ply Count | 1 |
Resistance Properties | Abrasion Resistant |
Includes Handle | No |
Description
Isolator Cleaning Tool Cover, Product Type Isolator Cleaning Tool Cover, Includes Handle No, Color Coding System No, Mop Style Flat, Ply Count 1, Capacity Not Applicable, Headband Size Not Applicable, Mop Connection Type Quick Change, Overall Width 7 in, Resistance Properties Abrasion Resistant, Overall Depth 14 in, Launderable Yes, Material Polyester, Features Compatible with Isolator Cleaning Tool, Knife Cut Edge, Standards ISO Rated, Includes Padded Cover, (25) Elastic Covers, Autoclavable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Construction Film, 6 mil, White (W846)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, Gray, 19 3/8 in Dia, Open Top, Polyethylene (FG262000GRAY)
- NOBLES Front Squeegee Blade {Linatex} (1021804-G)
- KIMBERLY-CLARK PROFESSIONAL GeneralClean X60 Multi-Task Cleaning Cloths, Pop-Up Box, White (118 Sheets/Box) (34790)
- BERKSHIRE 14 in/24 in L Isolator Cleaning (EC360.ICT.1)
- BERKSHIRE 37-25/64 in to 70-55/64 in L Telescoping Mop Handle, Silver (BCR.T2HANDLE.1)
- BERKSHIRE String Mop Head, Slide On Connection, Looped-End, White, Polyester, BCM.1.12 (BCM.1.12)
- BERKSHIRE 10 in x 18 in Knitted Cover Cleanroom, White, PK50 (MSVP1018B10)
- BERKSHIRE String Mop Head, Slide On Connection, Looped-End, White, Polyester, BCM.4.12 (BCM.4.12)
- SWIFFER Mop Pad Wetjet 15Pk (99042)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, White, Cotton, PK6 (FGD15306WH00)
- Berkshire Floor Mops, Buckets & Wringers