Shop All Mops
Berkshire
Elastic Cover Isolator Cleaning, White, Nonwoven, PK5
Mfr # EC360.NW.40
Zoro # G4334547
product price: $13.65
/pk 5, $2.73/ea
Sold in multiples of 4 for $54.60
$54.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color White
- Mop Connection Type Quick Change
- Mop Style Elastic Cover
- Mop Type Isolator Cleaning
- Style Elastic Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 7 in |
Overall Depth | 14 in |
Details
Mop Head Color | White |
Mop Connection Type | Quick Change |
Mop Style | Elastic Cover |
Mop Type | Isolator Cleaning |
Item | Isolator Cleaning |
Style | Elastic Cover |
Color | White |
Type | Isolator Cleaning |
Material | Nonwoven |
Launderable | No |
Features | Elastic Edge Allows Secure Fit on the Tool Head |
Includes | (5) Covers per Pack |
Standards | ISO Rated |
Product Type | Isolator Cleaning Tool Cover |
Resistance Properties | Abrasion Resistant |
Includes Handle | No |
Autoclavable | Yes |
Ply Count | 2 |
Description
Isolator Cleaning Tool Cover, Product Type Isolator Cleaning Tool Cover, Includes Handle No, Color Coding System No, Mop Style Flat, Ply Count 2, Capacity Not Applicable, Headband Size Not Applicable, Mop Connection Type Quick Change, Overall Width 7 in, Resistance Properties Abrasion Resistant, Overall Depth 14 in, Launderable No, Material Polyester/Rayon, Features Elastic Edge Allows Secure Fit on the Tool Head, Standards ISO Rated, Includes (5) Covers per Pack, Autoclavable Yes, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALMADE GOODS AND SERVICES Rubbermaid Folding Bucket Platform for Rubbermaid Hygen Microfiber Cleaning Cart (FG9T73L8BLA)
- BERRY PLASTICS 20 Gal. 8 mic 30 in. x 36 in. Natural High-Density Trash Bags, 500PK (VLH3037-10N)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70393)
- SOFT CARE 1 gal. Liquid Hand, Hair & Body Wash Jug, 4 PK (100920026)
- BERKSHIRE 14 in/24 in L Isolator Cleaning (EC360.ICT.1)
- BERKSHIRE 10 in x 18 in Knitted Cover Cleanroom, White, PK50 (MSVP1018B10)
- BERKSHIRE 37-25/64 in to 70-55/64 in L Telescoping Mop Handle, Silver (BCR.T2HANDLE.1)
- BERKSHIRE String Mop Head, Slide On Connection, Looped-End, White, Polyester, BCM.1.12 (BCM.1.12)
- BERKSHIRE String Mop Head, Slide On Connection, Looped-End, White, Polyester, BCM.4.12 (BCM.4.12)
- BERKSHIRE Elastic Cover Isolator Cleaning, White, Polyester, PK26 (EC360.EC.6)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 28 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Cotton/Rayon/Polyester (FGC15306BL00)
- Berkshire Floor Mops, Buckets & Wringers