Shop All Face Masks
This Product is Discontinued
Berkshire
Disposable Procedural Face Mask, Universal, Blue, 50PK (Discontinued)
Mfr # BM.1BEWO.12
Zoro # G3943651
This Product is Discontinued
Key Features
- Color Blue
- Material Polypropylene
- Standards ISO Class 4-8
- Mask Headstrap Type Dual, Non-Adjustable
- Nosepiece Type Metal Nose Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berkshire
- MFR # BM.1BEWO.12
- Zoro # G3943651
- Country of Origin Viet Nam
- Category Face Masks
Dimensions
Mask Size | M |
Details
Item | Disposable Procedural Face Mask |
Color | Blue |
Material | Polypropylene |
Standards | ISO Class 4-8 |
Mask Headstrap Type | Dual, Non-Adjustable |
Nosepiece Type | Metal Nose Clip |
Number of Layers | 3-Ply |
Includes | Extra Wide Body, Fully Enclosed, Adjustable, Vinyl Covered Steel Nosepiece, Ultrasonic Bonding Reduces Contamination and Outgassing |
Individually Packaged | No |
ASTM Splash Rating | Not Rated |
ISO Cleanroom Class | ISO 4 (Class 10) |
NIOSH Rating | Not Rated |
Face Seal Type | None |
Features | Ultrasonically Sealed Edges |
Mask Shape | Flat-Fold |
Mask Material | Polypropylene |
Description
Cleanroom Mask, Mask Size M, NIOSH Rating Not Rated, ASTM Splash Rating Not Rated, ISO Cleanroom Class ISO 4 (Class 10), Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Flat-Fold, Mask Material Polypropylene, Package Quantity 50
Product is not intended for and cannot be used by health care personnel in health care settings.
Product is not intended for and cannot be used by health care personnel in health care settings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.