Shop All Cleanroom Products
Berkshire
Cleanroom Swab, Foam, 3 16 In Tip, PK100
Mfr # LTA03163.10
Zoro # G3902367
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sock Tip
- Style 3/16 in Tip, 3 in Handle
- Material Foam
- Gauge 3/16
- Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berkshire
- MFR # LTA03163.10
- Zoro # G3902367
- Country of Origin United States
- Category Cleanroom Products
Dimensions
Size | 3/16 in |
Tip Length | 1/2 in |
Tip Width | 3/16 in |
Handle Diameter | 3/32 in |
Overall Length | 3 in |
Handle Length | 2 3/4 in |
Details
Item | Cleanroom Swab |
Type | Sock Tip |
Style | 3/16 in Tip, 3 in Handle |
Material | Foam |
Gauge | 3/16 |
Handle Material | Polypropylene |
Application | Applying Lubricants and Other Liquids, Cleaning of Sensitive Equipment, Designed for the Highest Level of Contamination Control in Critical Processing Applications, Removing Excess Materials |
Standards | ISO 5 (Class 100) - ISO 8 (Class 100000) |
Sterile/Non-Sterile | Non-Sterile |
Tip Shape | Rectangular |
Tip Stiffness | Rigid Tip |
Number of Tips | 1 |
Features | Chemical Resistant, High Sorbency, Low Particles, Fibers, Ions and Extractables, Soft and Non-Abrasive with No Contaminating Adhesives |
ISO Class | ISO 5; ISO 8 |
Tip Material | Polyurethane Foam |
Description
Cleanroom Swab, Handle Material Polypropylene, Handle Length 2 3/4 in, Tip Material Polyurethane Foam, Tip Length 1/2 in, Tip Shape Rectangular, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Applying Lubricants and Other Liquids, Cleaning of Sensitive Equipment, Designed for the Highest Level of Contamination Control in Critical Processing Applications, Removing Excess Materials
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 19-1/2" to 27", No Arms, Black (BR-CLR-TPMBCH-CR-A0-NF-CC-BLK)
- ZORO SELECT Polyethylene Jerrican, With Spout, 5 L Cap (H10935-0000)
- SYNTHWARE FLASK, ROUND BOTTOM, 4-NECK, 34/45, 24/40, 2000mL (F21342L)
- AQUAPHOENIX SCIENTIFIC PH 7.00, Calibration Solution, 4 L (BU5007-G)
- BERKSHIRE Cleanroom Notebook, 8.5 In. x 11 In. (BSNB.08111/4.1)
- BERKSHIRE Swab, 70mm, Polyester, Flex Tip, PK100 (LTP70F.20)
- BERKSHIRE Cleanroom Notebook, 5.5 In. x 8.5 In. (BSNB.0508CR.2)
- BERKSHIRE Swab, 125mm, Poly, Rigid Tip, PK100 (LTP125.5)
- BERKSHIRE Swab, 162mm, Nwoven Poly, Flex Tip, PK100 (LTN1465.10)
- BERKSHIRE Swab, 70mm, Nwoven Poly, Flex Tip, PK100 (LTN70F.20)
- COVENTRY Swab, 6 1/2 in L, 5 7/8 in Hand L, PK500 (49280)
- Berkshire Cleanroom Products