Shop All Cleanroom Products
Berkshire
Cleanroom Notebook, 8.5 In. x 11 In.
Mfr # BSNB.08111/4.1
Zoro # G4733066
original price:
$38.22
8% off
new price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1/4 in Grid
- Color White
- Gauge 104 gm 2
- Size 8.5 in x 11 in
- Standards ISO Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berkshire
- MFR # BSNB.08111/4.1
- Zoro # G4733066
- Country of Origin United States
- Category Cleanroom Products
Dimensions
Size | 8.5 in x 11 in |
Sheet Length | 8 1/2 in |
Sheet Width | 11 in |
Details
Item | Cleanroom Notebook |
Type | 1/4 in Grid |
Color | White |
Gauge | 104 gm 2 |
Standards | ISO Rated |
Product Type | Spiral Notebook |
Paper Weight | 28 lb |
Cover Color | White |
Autoclavable | Yes |
Rule | Grid |
Recycled Content | 0 % |
Binding | Spiral |
Cover Material | Polypropylene |
Paper Color | White |
Features | 2-Sided Pages |
Total Number of Sheets | 50 |
Description
Cleanroom Notebook, Product Type Spiral Notebook, Autoclavable Yes, Sheet Width 11 in, Notebooks and Notepads Brand BCR, Recycled Content 0 Percent, Rule Grid, Standards ISO Rated, Paper Color White, Features 2-Sided Pages, Paper Weight 28 lb, Cover Material Polypropylene, Cover Color White, Binding Spiral, Total Number of Sheets 50, Sheet Length 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Erlenmeyer Flask, Narrow Mouth, 125 mL, (26500B-125)
- AQUAPHOENIX SCIENTIFIC Alkalinity TK, P/t 10 Or 50 ppm/25 mL (TK1023-Z)
- BRANSON Spanner Wrench (201-118-024)
- AMSCOPE 144 LED Adjustable Compact Microscope Ring Light + Adapter (LED-144S)
- BERKSHIRE Mop Cart with Bucket, Silver, Cleanroom (BCRMOPCART1)
- BERKSHIRE Swab, 70mm, Nwoven Poly, Flex Tip, PK100 (LTN70F.20)
- BERKSHIRE Swab, 70mm, Polyester, Flex Tip, PK100 (LTP70F.20)
- BERKSHIRE Swab, 125mm, Poly, Rigid Tip, PK100 (LTP125.5)
- BERKSHIRE Swab, 70mm, Poly, Rigid Tip, PK100 (LTP70R.20)
- BERKSHIRE Foam Pad, White, Cleanroom, PK10 (FMC6LF12)
- COVENTRY Swab, 3 1/4 in L, 2 3/4 in Hand L, PK500 (34860)
- Berkshire Cleanroom Products