Shop All Test Equipment Accessories
Berkshire
BCR Foam Mop Covers, 10 x 18 in. (25 x 43 cm)
Mfr # FMC7LF20
Zoro # G1581047
product price: $67.35
/pk 4, $16.84/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Bcr Foam Mop Covers,10 X 18" 25 X,PK4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berkshire
- MFR # FMC7LF20
- Zoro # G1581047
- Country of Origin China
- Category Test Equipment Accessories
Details
Item | Bcr Foam Mop Covers,10 X 18" 25 X,PK4 |
Product Type | Bcr Foam Mop Covers,10 X 18" 25 X,PK4 |
Description
Bcr Foam Mop Covers,10 X 18 In. 25 X,PK4, Product Type Bcr Foam Mop Covers,10 X 18 In. 25 X,PK4, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Wave to Open Touchless Switch (10MS31U-B)
- CONDUCTIX-WAMPFLER 25 ft. 12/3 Retractable Cord Reel 20 Amps 0 Outlets 125VAC Voltage (XA-121120302511)
- SCHNEIDER ELECTRIC D40A To D65A Mechanical Interlock (LAD4CM)
- PARTNERS BRAND Cable Ties, 50#, 16", Natural, 500/Case (CT1650)
- JONARD TOOLS Fiber Optic Polishing Work Mat, 22 x 14 (FWM-2214)
- DIVERSIFIED PRT Series Hand-held Tester (PRT-100)
- KLEIN TOOLS Replacement Cables for Tone & Probe Test and Trace Kit (VDV770-855)
- DIVERSIFIED Single Channel Isolated Switch (ISO-24-AFA)
- K&S PRECISION METALS ROD 3/16""X12"" SS CD1 (87137)
- DICOR Dicor DCR551LST-1 Non - Sag Non - Leveling Lap Sealant -Tan (DCR551LST-1)
- ANSELL Ansell TNT Blue Powder-Free Nitrile Gloves, L (92-675-L)
- Berkshire Test Equipment Accessories