Shop All Notebooks & Journals
Berkshire
8-1/2 x 11" Spiral Notebook
Mfr # CHNBK.0811SR.20
Zoro # G5152192
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Color White
- Recycled Content 0 %
- Cover Color White
- Cover Material Cellulose/Polypropylene
- Paper Weight 24 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berkshire
- MFR # CHNBK.0811SR.20
- Zoro # G5152192
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Size | 8-1/2 x 11 in |
Sheet Width | 11 in |
Sheet Length | 8 1/2 in |
Details
Paper Color | White |
Recycled Content | 0 % |
Cover Color | White |
Cover Material | Cellulose/Polypropylene |
Paper Weight | 24 lb |
Item | Cleanroom Notebook |
Features | 2-Sided Pages |
Color | White |
Material | Cellulose |
Rule | College |
Binding | Spiral |
Product Type | Spiral Notebook |
Total Number of Sheets | 50 |
Autoclavable | No |
Standards | ISO Rated |
Description
Cleanroom Notebook, Product Type Spiral Notebook, Autoclavable No, Sheet Width 11 in, Notebooks and Notepads Brand Choice, Recycled Content 0 Percent, Rule College, Standards ISO Rated, Paper Color White, Features 2-Sided Pages, Paper Weight 24 lb, Cover Material Cellulose/Polypropylene, Cover Color White, Binding Spiral, Total Number of Sheets 50, Sheet Length 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Binding Spines, 1/2", PK125 (4000134)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Red, PK10 (UNV10213)
- PENTEL Lead Refill, 0.9mm, PK90 (PENC29BPHB3)
- BETTER PACKAGES Cover For Bp333 Plus (FM-5)
- REDIFORM Rediform REDC2917001 Botanica Design Monthly Doodle Desk Pad; White (REDC2917001)
- NATIONAL BRAND National Brand 33004 Subject Wirebound Notebook- Narrow Rule- 8-1/4 x 6-7/8- Green- 80 Sheets (33004)
- BUSINESS SOURCE Pad, Memo, 8.5X11, Nrrw Rld, We 12PK (BSN50553)
- BOORUM & PEASE Black and Red Record Book, 14-1/8" x 8-5/8", 500 Pg (9-500-R)
- RAIKA 4 X 6 in. Memo Pad (RA439193)
- AMPAD Earthwise by Oxford Writing Pad, Narrow Rule, 5x8, White, 50 Sht, PK12 (20-152R)
- RITE IN THE RAIN Bound Notebook, Uni, 4-3/4in. x 7-1/2in. (770F)
- Berkshire Notebooks & Journals