Shop All Mops
Berkshire
37-25/64 in to 70-55/64 in L Telescoping Mop Handle, Silver
Mfr # BCR.T2HANDLE.1
Zoro # G5152226
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Silver
- Handle Color silver
- Handle Length 37-25/64" to 70-55/64"
- Handle Material Aluminum
- Mop Type Telescoping Mop Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 37-25/64" to 70-55/64" |
Length | 37-25/64" to 70-55/64" |
Overall Length | 37-25/64 in to 70-55/64 in |
Handle Diameter | 1 in |
Minimum Telescoping Length | 37 in |
Maximum Telescoping Length | 71 in |
Details
Mop Head Color | Silver |
Handle Color | silver |
Handle Material | Aluminum |
Mop Type | Telescoping Mop Handle |
Item | Telescoping Mop Handle |
Series | BCR |
Pole Connection Type | Snap-On |
Pole Material | Aluminum |
Color | Silver, Black |
Material | Aluminum |
Telescoping Pole Range | 3 to 5-9/10 ft |
Connection Type | Snap On |
Features | Autoclavable |
Standards | ISO 3 Rated, ISO 8 Rated |
Product Type | Telescopic Handle |
Grip Material | Rubber |
Compatible Manufacturer Part Number | BCRMOP2.1, BCRMOP3.1, BCRMOP4.1 |
Grip Style | Smooth |
Description
Telescopic Handle, Connection Type Snap On, Material Aluminum, Minimum Telescoping Length 37 in, Maximum Telescoping Length 71 in, Connection Thread Type Not Applicable, Handle Diameter 1 in, Grip Material Rubber, Grip Style Smooth, Color Silver, Color Coding System No, Compatible Grainger Part Number 46D113, 46D114, 46D115, Compatible Manufacturer Part Number BCRMOP2.1, BCRMOP3.1, BCRMOP4.1, Features Autoclavable, Product Type Telescopic Handle, Series BCR, Standards ISO 3 Rated, ISO 8 Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Stainless Steel Cleaner/Polish, 10 Oz. (STAINSTEEL)
- BOARDWALK Industrial Strength Carpet Extractor, Clean Scent, 1 gal Bottle, PK4 (092400-41ESSN)
- BRADLEY Toilet Tissue Disp, Surface, Single (505-000000)
- NILFISK HEPA Filter, w/12A502-505 (302001095)
- BERKSHIRE String Mop Head, Slide On Connection, Looped-End, White, Polyester, BCM.1.12 (BCM.1.12)
- BERKSHIRE String Mop Head, Slide On Connection, Looped-End, White, Polyester, BCM.4.12 (BCM.4.12)
- BERKSHIRE 10 in x 18 in Knitted Cover Cleanroom, White, PK50 (MSVP1018B10)
- BERKSHIRE 14 in/24 in L Isolator Cleaning (EC360.ICT.1)
- BERKSHIRE Elastic Cover Isolator Cleaning, White, Polyester, PK26 (EC360.EC.6)
- LIBMAN Jumbo 7 in. W X 10.5 in. L Looped Cotton Mop Refill (130)
- CAROLINA MOP MANUFACTURING Carolina Mop Manufacturing 8064-M 16 oz Duty Rayon 4-Ply Deck Mop with Metal Handle (8064-M)
- Berkshire Mops