Shop All Handles, Frames and Braces
Berkshire
22-53/64" Flat Mop Frame, Silver, Black
Mfr # BCR.MOP4.1
Zoro # G5152217
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Width 22 53/64 in
- Frame Material Metal
- Mop Connection Type Quick Change
- Width 23 in
- Color Silver, Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berkshire
- MFR # BCR.MOP4.1
- Zoro # G5152217
- Country of Origin Sweden
- Category Handles, Frames and Braces
Dimensions
Frame Width | 22 53/64 in |
Width | 23 in |
Length | 22-53/64" |
Frame Depth | 3 17/32 in |
Depth | 4 in |
Overall Depth | 4 in |
Overall Width | 23 in |
Details
Frame Material | Metal |
Item | Flat Mop Frame |
Mop Connection Type | Quick Change |
Color | Silver, Black |
Material | Aluminum |
Series | BCR |
Mop Style | Flat |
Product Type | Flat Mop Frame |
Handle Connection Type | Push In |
Compatible Manufacturer Part Number | DR670.0824.10, MSSS0824.12 |
Standards | ISO Rated |
Handle Connection Type | Push In |
Handle Connection Types | Push In |
Description
Flat Mop Frame, Handle Connection Type Push In, Overall Width 23 in, Overall Depth 4 in, Material Aluminum, Compatible Grainger Part Number 46D119, 46D121, Color Coding System No, Compatible Manufacturer Part Number DR670.0824.10, MSSS0824.12, Connection Thread Type Not Applicable, Mop Style Flat, Product Type Flat Mop Frame, Series BCR, Standards ISO Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATRIX Omega Supreme Electronic Vacuum 110V (VACOSE110)
- CRAFTSMAN 2pk General Purpose Wet/Dry Vac Replacement Filter for 5-20 Gal. Shop Vacuums, 2PK (CMXZVBE38755)
- NAMCO MANUFACTURING Liquid Glass Cleaner, Clear, Blue, Jug (5026)
- AMERICO MFG CO. Americo, BUFFING PADS, 20in DIAMETER, RED, 5PK (404420)
- BERKSHIRE 22-53/64" Flat Mop Frame, Silver, Black (BCR.MOP2.1)
- COLORCORE ColorCore 50" Fiberglass Handle, Yellow (295016)
- TOUGH GUY 60-5/16" to 108-9/16" Threaded Extension Handle, 1 1/4 in Dia, Blue, Aluminum/Plastic (48LZ03)
- BSC PREFERRED 7-18' Telescopic Pole (H-6056)
- VIKAN 67" Color Coded Handle, 1 1/4 in Dia, White, Polypropylene (29645)
- REMCO 100" to 187" Threaded Extension Handle, 1 1/4 in Dia, Yellow, Aluminum (6268N)
- XERO Pure MAX Package with Micro Ultra Light High Mod Pole - 30 Foot (209-27-120)
- Berkshire Handles, Frames and Braces