Shop All Handles, Frames and Braces
Berkshire
11-1/64" Flat Mop Frame, Silver, Black
Mfr # BCR.MOP3.1
Zoro # G5152201
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Width 11 1/64 in
- Frame Material Metal
- Series BCR
- Width 11 in
- Frame Depth 3 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berkshire
- MFR # BCR.MOP3.1
- Zoro # G5152201
- Country of Origin Sweden
- Category Handles, Frames and Braces
Dimensions
Frame Width | 11 1/64 in |
Width | 11 in |
Frame Depth | 3 17/32 in |
Length | 11-1/64" |
Depth | 4 in |
Overall Width | 11 in |
Overall Depth | 4 in |
Details
Frame Material | Metal |
Item | Flat Mop Frame |
Series | BCR |
Material | Aluminum |
Mop Connection Type | Quick Change |
Color | Silver, Black |
Mop Style | Flat |
Product Type | Flat Mop Frame |
Compatible Manufacturer Part Number | DR670.0812.20, MSSS.0812.12 |
Standards | ISO Rated |
Handle Connection Type | Push In |
Handle Connection Type | Push In |
Handle Connection Types | Push In |
Description
Flat Mop Frame, Handle Connection Type Push In, Overall Width 11 in, Overall Depth 4 in, Material Aluminum, Compatible Grainger Part Number 46D118, 46D120, Color Coding System No, Compatible Manufacturer Part Number DR670.0812.20, MSSS.0812.12, Connection Thread Type Not Applicable, Mop Style Flat, Product Type Flat Mop Frame, Series BCR, Standards ISO Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO MAGIC Screen Cleaning Spray 32oz Bottle, 1ct (68322NMSC)
- ATRIX Omega Supreme HEPA ESD Safe Vacuum (VACOMEGASLFH)
- ECO AIR Eco Air Passive Air Frehener 36 Hm, PK6 (EA-F-006I036M-05)
- NAMCO MANUFACTURING Fast Dry Carpet Rinse, 1 gal. (5001)
- BERKSHIRE 22-53/64" Flat Mop Frame, Silver, Black (BCR.MOP2.1)
- UNGER nLite Carbon Extension Pole 11 Foot (CT35G)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Red, Polypropylene (29604)
- CARRAND 60" Handle, 1 in Dia, Black, Steel (93069)
- CARLISLE SANITARY MAINTENANCE 34 in. to 59 in. Metal Telescopic Handle for 363404 (36545000)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Purple, Aluminum (29378)
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, Yellow, Aluminum (48LZ16)
- Berkshire Handles, Frames and Braces