Shop All Mops
Berkshire
10 in x 18 in Knitted Cover Cleanroom, White, PK50
Mfr # MSVP1018B10
Zoro # G2390109
Sold in multiples of 10 for $369.90
Item requires special delivery charges. A $8.00 per item surcharge will be applied.
$369.90
Free 30-Day Returns
Key Features
- Mop Pad Size 10 in x 18 in
- Mop Capacity 10 in x 18 in
- Mop Head Color White
- Mop Connection Type Push In
- Mop Style Knitted Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Mop Pad Size | 10 in x 18 in |
Size | 10 in x 18 in |
Overall Width | 18 in |
Overall Depth | 10 in |
Details
Mop Capacity | 10 in x 18 in |
Mop Head Color | White |
Mop Connection Type | Push In |
Mop Style | Knitted Cover |
Mop Type | Cleanroom |
Item | Cleanroom |
Type | Cleanroom |
Style | Knitted Cover |
Color | White |
Material | Polyester |
Launderable | Yes |
Includes | (50) Covers per Pack |
Features | Compatible with Ergonomic Flat Mop System |
Standards | ISO Rated |
Product Type | Mop Cover |
Autoclavable | No |
Resistance Properties | Abrasion Resistant |
Includes Handle | No |
Ply Count | 1 |
Description
Mop Cover, Product Type Mop Cover, Includes Handle No, Color Coding System No, Mop Style Flat, Ply Count 1, Capacity Not Applicable, Headband Size Not Applicable, Mop Connection Type Push In, Overall Width 18 in, Resistance Properties Abrasion Resistant, Overall Depth 10 in, Launderable Yes, Material Polyester, Features Compatible with Ergonomic Flat Mop System, Standards ISO Rated, Includes (50) Covers per Pack, Autoclavable No, Color White, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Filter Bag for Chip Trapper, 50 micron (901060-50)
- ABCO PRODUCTS 32OZ Janit HD Mop Head (1323)
- BOARDWALK Toilet Seat Covers, 1/2 Fold, White (BWK-5000B)
- MICHIGAN BRUSH 4 1/2 in W Window Brush, Not Applicable L Handle, 4 1/2 in L Brush, Black, Wood, 5 in L Overall (MIB-41126)
- BERKSHIRE Elastic Cover Isolator Cleaning, White, Polyester, PK26 (EC360.EC.6)
- BERKSHIRE 37-25/64 in to 70-55/64 in L Telescoping Mop Handle, Silver (BCR.T2HANDLE.1)
- BERKSHIRE String Mop Head, Slide On Connection, Looped-End, White, Polyester, BCM.1.12 (BCM.1.12)
- BERKSHIRE 14 in/24 in L Isolator Cleaning (EC360.ICT.1)
- BERKSHIRE String Mop Head, Slide On Connection, Looped-End, White, Polyester, BCM.4.12 (BCM.4.12)
- NEXSTEP COMMERCIAL PRODUCTS Global Industrial„¢ 16 oz. Cotton Cut-End Mop Head, 4Ply, Narrow Band (97716V-PL)
- UNISAN Looped-End Wet Mop, Green, Cotton/Synthetic, 1200XL (1200XL)
- Berkshire Mops