Shop All Mops
Berkshire
10 in x 18 in Knitted Cover Cleanroom, White, PK25
Mfr # SSLT1018B10
Zoro # G2390118
Sold in multiples of 10 for $676.90
$676.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 10 in x 18 in
- Mop Capacity 10 in x 18 in
- Mop Head Color White
- Mop Connection Type Push In
- Mop Style Knitted Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Mop Pad Size | 10 in x 18 in |
Size | 10 in x 18 in |
Overall Width | 18 in |
Overall Depth | 10 in |
Details
Mop Capacity | 10 in x 18 in |
Mop Head Color | White |
Mop Connection Type | Push In |
Mop Style | Knitted Cover |
Mop Type | Cleanroom |
Item | Cleanroom |
Material | Polyester |
Color | White |
Style | Knitted Cover |
Type | Cleanroom |
Includes | (25) Covers per Pack |
Launderable | Yes |
Features | Compatible with Ergonomic Flat Mop System |
Standards | ISO Rated |
Product Type | Mop Cover |
Includes Handle | No |
Autoclavable | No |
Resistance Properties | Abrasion Resistant |
Ply Count | 2 |
Description
Mop Cover, Product Type Mop Cover, Includes Handle No, Color Coding System No, Mop Style Flat, Ply Count 2, Capacity Not Applicable, Headband Size Not Applicable, Mop Connection Type Push In, Overall Width 18 in, Resistance Properties Abrasion Resistant, Overall Depth 10 in, Launderable Yes, Material Polyester, Features Compatible with Ergonomic Flat Mop System, Standards ISO Rated, Includes (25) Covers per Pack, Autoclavable No, Color White, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Sanitizing Wipes, Alcohol Formula, 175 Count Canister (9031-06)
- ULTRATECH Sorbents, 0.7 gal, 5 ft W x 250 ft L, Oil, Gray, Ulta-X-Tex (9310)
- NAMCO MANUFACTURING Magnum Blue Heavy Duty Cleaner and Degreaser, 1 gal., PK4 (2044-1)
- MOERMAN NXTR Rubber 18 Inch, 10PK (25869)
- BERKSHIRE 10 in x 18 in Knitted Cover Cleanroom, White, PK50 (MSVP1018B10)
- BERKSHIRE Elastic Cover Isolator Cleaning, White, Polyester, PK26 (EC360.EC.6)
- BERKSHIRE 37-25/64 in to 70-55/64 in L Telescoping Mop Handle, Silver (BCR.T2HANDLE.1)
- BERKSHIRE String Mop Head, Slide On Connection, Looped-End, White, Polyester, BCM.1.12 (BCM.1.12)
- BERKSHIRE String Mop Head, Slide On Connection, Looped-End, White, Polyester, BCM.4.12 (BCM.4.12)
- BERKSHIRE 14 in/24 in L Isolator Cleaning (EC360.ICT.1)
- TOUGH GUY 48 in L Dust Mop, 26 oz Dry Wt, Tabs/Pockets Connection, Cut-End, Blue, Cotton (1TZD8)
- Berkshire Mops