Shop All Straws & Stirrers
Berkley Square
Wood Beverage Stirrers, 5.5 in., Natural, 1000PK
Mfr # 9041290
Zoro # G008999433
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.5"
- Material Wood
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berkley Square
- MFR # 9041290
- Zoro # G008999433
- UPC # 22361878302
- Country of Origin China
- Category Straws & Stirrers
Dimensions
Length | 5.5" |
Details
Item | Straws/Stems/Sticks |
Material | Wood |
Color | Natural |
Description
Distribute flavor evenly throughout hot cocoas, teas, and other beverage packets. Sturdy wooden construction stands up to vigorous use. Large pack size for stocking breakroom, coffee bar, or other areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH 12 cups Black/Silver Coffee Maker (49630)
- DIXIE PerfecTouch Paper Hot Cups and Lids Combo, 12 oz, Multicolor, PK50, 50PK (5342COMBO600)
- COOPER-ATKINS Digital Thermometer, LCD, Immersion Probe, -25 to 392 Deg. (DTT361-01)
- BON CHEF Kings, Bouillon Spoon, Mirror Finish, 18/10, 6.22" , set of 12 (S2701)
- AARDVARK 10" White Wrapped Jumbo Paper Straws 3200 PK (61500213)
- BOARDWALK Jumbo Straws, 7 3/4", Plastic, Translucent, Unwrapped, PK12500 (BWKJSTU775T50)
- ECO-PRODUCTS Unwrapped Straw, 5.75, Plastic, Black, 20000PK (EP-ST513)
- AARDVARK 7.75" Kraft Wrapped Giant Paper Straws 2400 PK (61508211)
- ECO-PRODUCTS Eco-Products® PLA Straws, 7 3/4", Corn Plastic, Translucent, 9600/Carton (EP-ST770)
- ECO-PRODUCTS Eco-Products; Inc. NTSTC10C Wooden Stir Sticks; 7" Birch Wood; Light Wood; 1000/Pack (NTSTC10C)
- AMERCAREROYAL Royal 7.5" Wood Coffee Stirrer, PK5000 (R825)
- Berkley Square Straws & Stirrers