Shop All Aluminum Foil
Berkley Square
Pop-Up Aluminum Foil, 9 x 10.75, 500 Sheets/Pack, PK6, 6PK
Mfr # 1379000
Zoro # G206437249
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 10-3/4 in
- Material Aluminum
- Packing Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berkley Square
- MFR # 1379000
- Zoro # G206437249
- Country of Origin China
- Category Aluminum Foil
Dimensions
Length | 9 in |
Width | 10-3/4 in |
Details
Item | Food Wrap |
Material | Aluminum |
Packing Type | Box |
Description
Provide a reliable wrapping and lining solution with these aluminum foil sheets. They're packaged in a durable cardboard box with a removable, perforated top opening for easy access and pop-up dispensing. Individually pre-cut for no-mess, economical use, and the 500-packs are ideal for home or commercial applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VACMASTER Bar Assembly (979200)
- APW Thermostat Snap Action 450 F (1489100)
- TRUE Cold Control (959268)
- WINCO 6 oz Black Solid Portion Spoon (FPS-6)
- HOFFMASTER Cake Liners, Fluted Round, 10-3/4", PK250 (BL8FCL)
- HOFFMASTER Fluted Bake Cup, 4-3/4", White, PK500 (610040)
- ZORO SELECT Safety Wrap Station with 1 Slide Cutter (SW1218SC)
- LINDEN SWEDEN Linden Sweden - 4466BLU - Assorted Bag Clips, PK20 (4466BLU)
- REYNOLDS Pop-Up Interfolded Aluminum Foil Sheets, 12 x 10 3/4, Silver, PK500 (000000000000000721)
- HANDY WACKS Handy Wacks 9"x12" Steak Paper Sheet, PK6000 (ST912P)
- HANDY WACKS Handy Wacks Red Gingham 12"x12" Sandwich Wrap, PK6000 (FDP12RG)
- Berkley Square Aluminum Foil