Shop All Disposable Cutlery
Berkley Square
Mediumweight Polypropylene Cutlery, Fork, White, PK1000, 1000PK
Mfr # 1012000
Zoro # G706434458
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Fork
- Disposable Foodware Color White
- Basic Foodware Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berkley Square
- MFR # 1012000
- Zoro # G706434458
- Country of Origin China
- Category Disposable Cutlery
Details
Disposable Cutlery Grouping | Fork |
Disposable Foodware Color | White |
Foodservice Item Weight | Mediumweight |
Basic Foodware Material | Polypropylene |
Item | Utensils |
Description
Great for breakroom or lunch meetings. Sturdy enough to be reused, yet inexpensive enough to throw away. Ideal for all types of food.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELIASON Roller, Hinge Assembly (K0136)
- TRUE Relay Cover, 2075278 (965864)
- THE CAROLINA NUT CO Peanuts Jalapeno Flavor 12Oz (11045)
- ALLPOINTS Gas Valve 1/8 Mpt X Adj. Orifice (521065)
- BERKLEY SQUARE Dispens-a-Kit, Individually Wrapped, Mediumweight, Knife/Fork/Spoon, Black, PK75, 75PK (BEP02069)
- BERKLEY SQUARE Elegant Dinnerware Heavyweight Cutlery, Individually Wrapped, Teaspoon, White, PK420, 420PK (BEP90187)
- BERKLEY SQUARE Dinnerware Heavyweight Cutlery Assortment, Ind Wrapped, 120 Forks/80 Spoons/40 Knives, White, PK240 (BEP90191)
- BERKLEY SQUARE Individually Wrapped Mediumweight Cutlery, Spork, White, PK1000, 1000PK (1105000)
- TOUCH OF COLOR Turquoise Blue Plastic Knives, 7.5", 288PK (019931)
- PERK Heavyweight Plastic Cutlery, Knives, Black, PK100, 100PK (PK56393)
- PACKNWOOD 3.5 In. Bamboo Top Twisted Skewer, 2000PK (210BBTWIST9)
- Berkley Square Disposable Cutlery