Shop All Disposable Cutlery
Berkley Square
Mediumweight Cutlery Kit, Plastic Fork/Spoon/Knife/Salt/Pep/Napkin, White, PK250, 250PK
Mfr # 1171241
Zoro # G906434449
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Tableware; Napkin; Condiment
- Disposable Foodware Color White
- Basic Foodware Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berkley Square
- MFR # 1171241
- Zoro # G906434449
- Country of Origin China
- Category Disposable Cutlery
Details
Disposable Cutlery Grouping | Tableware; Napkin; Condiment |
Disposable Foodware Color | White |
Foodservice Item Weight | Mediumweight |
Basic Foodware Material | Polypropylene |
Item | Utensils |
Description
Stock the break room with lunchtime essentials. Each package includes a fork, knife, spoon, napkin, and salt and pepper. Durable utensils are also great for gatherings or corporate events.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Washing Machine Pan, 30 in x 28 in, Durable Plastic, Black, Undrilled w Drain Hose Adapter (WMSP-B1Und)
- BOARDWALK Office Packs Lunch Napkins, 1-Ply, 12 1/2 x 11 1/2, White, PK400 (2091)
- STARBUCKS COFFEE CO Starbucks, Coffee, Pike Place Decaf, 2 1/2 Oz Packet, 18PK (11023061)
- T&S BRASS Blue Spray Valve With High-Flow (EB-0107)
- BERKLEY SQUARE Dispens-a-Kit, Individually Wrapped, Mediumweight, Knife/Fork/Spoon, Black, PK75, 75PK (BEP02069)
- BERKLEY SQUARE Dinnerware Heavyweight Cutlery Assortment, Ind Wrapped, 120 Forks/80 Spoons/40 Knives, White, PK240 (BEP90191)
- BERKLEY SQUARE Individually Wrapped Mediumweight Cutlery, Spork, White, PK1000, 1000PK (1105000)
- BERKLEY SQUARE Elegant Dinnerware Heavyweight Cutlery, Individually Wrapped, Teaspoon, White, PK420, 420PK (BEP90187)
- PARTNERS BRAND Plastic Forks, White, 1000/Case (PW104)
- DIXIE INDUSTRIES Medium Duty Fork, White, PK1000 (FM207)
- DIXIE Keeper, Cutlery, , 180Pc 180PK (DXECH0180DX7)
- Berkley Square Disposable Cutlery