Shop All Disposable Cutlery
Berkley Square
Medium Heavyweight Party Pack, Medium Heavyweight Forks, Knives, Spoons, White, PK360, 360PK
Mfr # 1065008
Zoro # G806438950
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Combo Set
- Disposable Foodware Color White
- Basic Foodware Material Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berkley Square
- MFR # 1065008
- Zoro # G806438950
- UPC # 22361878166
- Country of Origin China
- Category Disposable Cutlery
Details
Disposable Cutlery Grouping | Combo Set |
Disposable Foodware Color | White |
Foodservice Item Weight | Medium Heavyweight |
Basic Foodware Material | Polystyrene |
Item | Utensils |
Description
Party-sized pack makes sure there's enough to go around. Includes 180 forks, 120 spoons and 60 knives. Tray packs keep utensils separated and organized. Durable construction resists breakage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Basket Hanger (A1105402-C)
- NESCO Die-Cast Aluminum 8" Electric Skillet (ES-08)
- BUNN Gauge Glass For Bunn - Part# 01283.1000 (1283.1)
- HENRY AND HENRY Henry And Henry Spun Gold Lemon Filling, 38lbs (10202237)
- BERKLEY SQUARE Dinnerware Heavyweight Cutlery Assortment, Ind Wrapped, 120 Forks/80 Spoons/40 Knives, White, PK240 (BEP90191)
- BERKLEY SQUARE Dispens-a-Kit, Individually Wrapped, Mediumweight, Knife/Fork/Spoon, Black, PK75, 75PK (BEP02069)
- BERKLEY SQUARE Individually Wrapped Mediumweight Cutlery, Spork, White, PK1000, 1000PK (1105000)
- BERKLEY SQUARE Elegant Dinnerware Heavyweight Cutlery, Individually Wrapped, Teaspoon, White, PK420, 420PK (BEP90187)
- DIXIE Knife, Black, Series T, Dixie , Med, PK960 (DUSSPK5)
- ZORO SELECT Disposable Teaspoon, Black, Plastic, PK1000 (V01857)
- CREATIVE CONVERTING 6 1/8in Hot Magenta Pink Heavy Weight Plastic Spoon, 288PK (286SPOONRS)
- Berkley Square Disposable Cutlery