Shop All Disposable Cutlery
Berkley Square
Dispens-a-Kit, Individually Wrapped, Mediumweight, Knife/Fork/Spoon, Black, PK75, 75PK
Mfr # BEP02069
Zoro # G506438960
product price: $22.59
/pk 75, $0.30/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Fork; Knife; Spoon; Napkin; Condiment
- Disposable Foodware Color Black
- Basic Foodware Material Polystyrene
- Length 7.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berkley Square
- MFR # BEP02069
- Zoro # G506438960
- Country of Origin China
- Category Disposable Cutlery
Dimensions
Length | 7.76 in |
Details
Disposable Cutlery Grouping | Fork; Knife; Spoon; Napkin; Condiment |
Disposable Foodware Color | Black |
Foodservice Item Weight | Mediumweight |
Basic Foodware Material | Polystyrene |
Item | Utensils |
Description
Use this cutlery set for gatherings or corporate events with customers or clients. Each kit contains a knife, a fork, a spoon, a napkin, and salt and pepper packs. Mediumweight grade for enhanced durability. Napkin dimensions: 12" x 13". Conveniently individually wrapped for sanitation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Surface Heater 240V 2600W 9" Dia. (2N-11120-13)
- ARCTIC AIR Defrost Thermostat (216731001)
- GARDETTOS Gardetto's Snack Mix Bulk Original 10lbs (16000-11000)
- GROVE SQUARE French Vanilla Cappuccino Single Service Brewing Cup, PK96 (12G088F4652)
- BERKLEY SQUARE Dinnerware Heavyweight Cutlery Assortment, Ind Wrapped, 120 Forks/80 Spoons/40 Knives, White, PK240 (BEP90191)
- BERKLEY SQUARE Individually Wrapped Mediumweight Cutlery, Spork, White, PK1000, 1000PK (1105000)
- BERKLEY SQUARE Elegant Dinnerware Heavyweight Cutlery, Individually Wrapped, Teaspoon, White, PK420, 420PK (BEP90187)
- BERKLEY SQUARE Mediumweight Cutlery Kit, Plastic Fork/Spoon/Knife/Salt/Pep/Napkin, White, PK250, 250PK (1171241)
- HOFFMASTER 7" Black Plastic Forks PK 1000 PK (883388)
- TRENDWARE Clear Mini Appetizer Spoons, 4", 144PK (011432)
- PERK Mediumweight Plastic Cutlery, Knife, White, PK300, 300PK (PK58700/PK56399)
- Berkley Square Disposable Cutlery