Shop All Disposable Cutlery
Berkley Square
Dinnerware Heavyweight Cutlery Assortment, Ind Wrapped, 120 Forks/80 Spoons/40 Knives, White, PK240
Mfr # BEP90191
Zoro # G005742087
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Fork; Knife; Spoon
- Disposable Foodware Color White
- Basic Foodware Material Polystyrene
- Color White
- Set Contents (120) Forks; (80) Spoons; (40) Knives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berkley Square
- MFR # BEP90191
- Zoro # G005742087
- Country of Origin China
- Category Disposable Cutlery
Details
Disposable Cutlery Grouping | Fork; Knife; Spoon |
Disposable Foodware Color | White |
Foodservice Item Weight | 3.56 lbs |
Basic Foodware Material | Polystyrene |
Item | Utensils |
Color | White |
Set Contents | (120) Forks; (80) Spoons; (40) Knives |
Material | Polystyrene |
Description
Perfect to have on hand for any casual occasion from an office potluck to a holiday party. Heavy-duty polystyrene is durable and disposable. Individually wrapped to keep cutlery sanitary. Contains 240 pieces: 120 forks, 80 spoons, and 40 knives.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLE 12 19.25-Ounce Red Wine Glasses, Set of 6, Lead-Free Crystal, Break Resistant (TGR6R30)
- INTEPLAST GROUP Food Bags, 22 qt, 1 mil, 10" x 24", Clear, PK500 (PB100824)
- STERO DISHWASHER Chemical Pump Complete (P41-1001)
- DEXTER RUSSELL Pizza Blade Only 5 In (18020)
- BERKLEY SQUARE Dispens-a-Kit, Individually Wrapped, Mediumweight, Knife/Fork/Spoon, Black, PK75, 75PK (BEP02069)
- BERKLEY SQUARE Individually Wrapped Mediumweight Cutlery, Spork, White, PK1000, 1000PK (1105000)
- BERKLEY SQUARE Elegant Dinnerware Heavyweight Cutlery, Individually Wrapped, Teaspoon, White, PK420, 420PK (BEP90187)
- DIAMOND White Plastic Luncheon Size Heavy Duty Cutlery 48 pk, 48PK (4142600116)
- DIXIE FOOD SERVICE Dixie® DXECM168, Cutlery Combo, Plastic, White, 168/Box (DXECM168)
- DIXIE Wrapped Disposable Knife, Black, Heavy Weight, PK1000 (PKH53C)
- CREATIVE CONVERTING 010601B 7 1/8in Navy Heavy Weight Plastic Fork, 50PK (999FORKNV)
- Berkley Square Disposable Cutlery