Shop All Electrical Wire & Cable
Berk-Tek
24-4P UTP SOL BC CAT 5E PE/PE, BLACK JACKET FLOODED FOR, 1000FT
Mfr # 10071496
Zoro # G1077107
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Black
- Standards RISER
- Shielded U/Utp - Unshielded Twisted Pair
- Category/Level CATEGORY 5E
- Type Data
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berk-Tek
- MFR # 10071496
- Zoro # G1077107
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Jacket Color | Black |
Standards | RISER |
Shielded | U/Utp - Unshielded Twisted Pair |
Category/Level | CATEGORY 5E |
Type | Data |
Conductor Type | Solid |
Conductor Count | 4 Pair |
Gauge | 24 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROUSE HINDS JUNCTION BOX ALUMINUM 3/4IN CONDUIT OUTLET BODIES AND BOX (VXF20)
- 3M Shrink Tubing, 1.1in ID, Black, 12in, PK10 (ITCSN-1100-12"-BLACK-10 PCS)
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86853)
- ZORO SELECT Half Clamp, Galvanized, Dia 1/4 In, PK50 (CH0409Z1)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Yellow, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRYEL500)
- ANCOR Black 16 AWG Tinned Copper Wire - 25' (182003)
- REMINGTON INDUSTRIES M17/176-00002 Twinax Cable (Shielded Twisted Pair) with Blue PFA Jacket, 25 ft Length (M17/176-00002-25)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Orange, 0.0253" Diameter, PTFE, 600 Volts (22PTFESTRORA25)
- CHAINFLEX 18 AWG 20 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-20-25)
- REMINGTON INDUSTRIES 10 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.187in. Diameter, Red, 25 ft Length (10UL3173STRRED25)
- CAROL 22 AWG 8 Conductor Stranded Multi-Conductor Cable GY (E2008S.30.10)
- Berk-Tek Electrical Wire & Cable