Shop All Communication Cables
Berk-Tek
23-4P UTP-CMR SOL BC CAT6A, IP10 PE/PVC WHITE JKT, 1000FT
Mfr # CM-00424BKT-10G-01
Zoro # G5783907
product price: $579.99
/ea
Sold in multiples of 25 for $14,499.75
Free Shipping & Returns
$14,499.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded U/Utp - Unshielded Twisted Pair
- Jacket Color White
- Gauge 23 AWG (AMERICAN WIRE GAUGE)
- Standards RISER
- Conductor Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berk-Tek
- MFR # CM-00424BKT-10G-01
- Zoro # G5783907
- Country of Origin Unknown
- Category Communication Cables
Details
Shielded | U/Utp - Unshielded Twisted Pair |
Jacket Color | White |
Gauge | 23 AWG (AMERICAN WIRE GAUGE) |
Standards | RISER |
Conductor Type | Solid |
Family | LANMARK-10G |
Conductor Count | 4 Pair |
Sub Family | CABLE |
Category/Level | CATEGORY 6A |
Type | Data |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 20A, 600V AC, Non-Indicating (KTK-R-20)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 1, Hinged (N1C060806)
- GE Thermal Unit, 1.10 to 1.26A (CR123C131A)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1600 sq ft, White (ATP1600WRP)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.25.10)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- MOXA Phoenix Contact 8-Pin Male X-Coded M12-To-Rj45 Cat.5E Utp Gigabit (CBL-M12XMM8PRJ45-BK-200-IP67)
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 8-Conductor, 1000 FT Roll (AT8CLC)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- Berk-Tek Communication Cables