Shop All Electrical Wire & Cable
Berk-Tek
23-4P UTP-CMP SOL BC CAT6E, FEP/FRPVC WHITE JACKET REEL-IN, 1000FT
Mfr # 10167312
Zoro # G1052004
product price: $1,000.99
/ea
Free Shipping & Returns
$1,000.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color White
- Shielded U/Utp - Unshielded Twisted Pair
- Standards PLENUM
- Conductor Count 4 Pair
- Gauge 23 AWG (AMERICAN WIRE GAUGE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berk-Tek
- MFR # 10167312
- Zoro # G1052004
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Jacket Color | White |
Shielded | U/Utp - Unshielded Twisted Pair |
Standards | PLENUM |
Conductor Count | 4 Pair |
Gauge | 23 AWG (AMERICAN WIRE GAUGE) |
Type | Data |
Family | LANMARK 2000 |
Conductor Type | Solid |
Sub Family | CABLE |
Category/Level | CATEGORY 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND N1 Screw Cover, 36 x 24 x 6, Steel/Gray (CS36246)
- EATON ShortHandleSelectorSwitch, Blk, 3Pos, 22mm (M22-WK3)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 3/4" W (SR-WG-075-5-BK)
- RITTAL Hole Seal, 1.37 In Hole dia., Steel (OHS100C)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 1000 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI1000)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 1.0 Lbs, 12772' Length, 0.0055" Diameter, Natural (36SNSP)
- REMINGTON INDUSTRIES 8 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.1285" Diameter, GPT, 60 Volts (8GPTSTRRED100)
- KH INDUSTRIES 16 AWG 8 Conductor Pendant Cable 600V 25 ft. YL (CPCS-16/8-25FT)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 18 AWG, 100' Length, 0.0403" Diameter, Silver, Bus Bar Wire (18TCW)
- SOUTHWIRE 500 Ft. 10 AWG Stranded Green THHN Electrical Wire (22977357)
- SWE-TECH 3C Access Control Cable, Plenum, 22AWG/2C + 22AWG/4C + 18AWG/4C + 22AWG/6C Shielded, Yellow, Spool, 500 ft (FWTACC1-PLMF)
- Berk-Tek Electrical Wire & Cable