Shop All Electrical Wire & Cable
Berk-Tek
23-4P UTP-CMP SOL BC CAT6E, FEP/FRPVC GREEN JACKET REEL-IN, 1000FT
Mfr # 10170669
Zoro # G1053167
product price: $1,000.99
/ea
Free Shipping & Returns
$1,000.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket Color Green
- Standards PLENUM
- Shielded U/Utp - Unshielded Twisted Pair
- Gauge 23 AWG (AMERICAN WIRE GAUGE)
- Family LANMARK 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berk-Tek
- MFR # 10170669
- Zoro # G1053167
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Jacket Color | Green |
Standards | PLENUM |
Shielded | U/Utp - Unshielded Twisted Pair |
Gauge | 23 AWG (AMERICAN WIRE GAUGE) |
Family | LANMARK 2000 |
Sub Family | CABLE |
Type | Data |
Category/Level | CATEGORY 6 |
Conductor Count | 4 Pair |
Conductor Type | Solid |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, CW and CCW (9007T10)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 2 Pole, 120/240V AC (QOU215VH)
- APPLETON ELECTRIC Conduit Outlet Body, T, 3/4 In. (T75T-A)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- ANCOR Orange 14 AWG Tinned Copper Wire - 18' (184503)
- HILLMAN 50' 19Ga Annealed Wire (123110)
- ANCOR Yellow 18 AWG Tinned Copper Wire - 35' (181003)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 38 AWG, 1.0 Lbs, 19952' Length, 0.0044" Diameter, 200°C, Natural (38S200P)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 15 AWG, 2.5 lb, 249' Length, 0.0603" Diameter, Red (15HNS2.5)
- ARCOR Bare Copper Wire, Bright, 24 AWG, 0.02" Diameter, 790' Length (F24)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. GN (87-5506)
- Berk-Tek Electrical Wire & Cable