Shop All Electrical Wire & Cable
Berk-Tek
23-4P UTP-CMP SOL BC CAT6 IP5, FEP/FRPVC WHITE JACKET BOX, 1000FT
Mfr # 10032092
Zoro # G1060535
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color White
- Standards PLENUM
- Shielded U/Utp - Unshielded Twisted Pair
- Type Data
- Conductor Count 4 Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berk-Tek
- MFR # 10032092
- Zoro # G1060535
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Jacket Color | White |
Standards | PLENUM |
Shielded | U/Utp - Unshielded Twisted Pair |
Type | Data |
Conductor Count | 4 Pair |
Conductor Type | Solid |
Sub Family | CABLE |
Category/Level | CATEGORY 6 |
Family | LANMARK 1000 |
Gauge | 23 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHSCWW)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 15A, 250V AC (OT15)
- SCHNEIDER ELECTRIC Pilot Light, 30mm, Plastic, Green, 120VAC (9001SKP1G9)
- EATON Totalizer, LCD, 8 Digits, 12kHzPNP/30Hz NPN (E5-024-C0400)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 100 ft Length, Orange, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDORA)
- REMINGTON INDUSTRIES 22 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.090in. Diameter, Orange, 500 ft Length (22UL3173STRORA500)
- REMINGTON INDUSTRIES 24 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0056 Diameter, Gray, 1000 ft Length (24UL1007TPCGRA1000)
- CHAINFLEX 16 AWG 18 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-18-25)
- SOUTHWIRE 12 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (F120200700)
- CAROL 18 AWG 10 Conductor Portable Cord 600V 100 ft. BK (09810)
- REMINGTON INDUSTRIES 20 AWG Gauge PTFE Wire Kit, Stranded Hook Up Wire, 100' Length Each, 0.0320" Diameter, 600 Volts (20KITSTRPTFE)
- Berk-Tek Electrical Wire & Cable