Shop All Electrical Wire & Cable
Berk-Tek
23-4P UTP-CMP SOL BC CAT6 IP5, FEP/FRPVC VIOLET JACKET BOX, 1000FT
Mfr # 10033809
Zoro # G1098423
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket Color Purple (Violet)
- Shielded U/Utp - Unshielded Twisted Pair
- Standards PLENUM
- Conductor Count 4 Pair
- Family LANMARK 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berk-Tek
- MFR # 10033809
- Zoro # G1098423
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Jacket Color | Purple (Violet) |
Shielded | U/Utp - Unshielded Twisted Pair |
Standards | PLENUM |
Conductor Count | 4 Pair |
Family | LANMARK 1000 |
Gauge | 23 AWG (AMERICAN WIRE GAUGE) |
Category/Level | CATEGORY 6 |
Type | Data |
Sub Family | CABLE |
Conductor Type | Solid |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE SPRING General Wire 25HE1 25'x1/4" Flexicore Cable w/ Spring End (25HE1)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 10A, 600V AC, Indicating (FRS-R-10ID)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .25-.38", 1/2", Nylon (SHC2022CR)
- HONEYWELL R8184G4009 Cad Cell Relay (R8184G4009)
- SWE-TECH 3C Plenum Security Cable, White, 16/2 16 AWG 2 Conductor, Stranded, CMP, Pullbox, 1000 foot (FWT11K6-02912SH)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E2034S.30.10)
- REMINGTON INDUSTRIES Magnet Wire Kit, Enameled Copper Wire, 200°C, 22, 24, 26, 28, 30, & 32 AWG, 8 oz Each, Natural (2232200MWKIT.5)
- CAROL 10 AWG 3 Conductor Bus Drop Cable 600V 250 ft. GY (03710.35.10)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYH7)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Solid Hook-Up Wire, 300V, 0.0641" Diameter, Black, 500' Length (14UL1007SLDBLA500)
- CHAINFLEX 18 AWG 24 Conductor Continuous Flex Control Cable 600V GN (CF6-07-24-25)
- Berk-Tek Electrical Wire & Cable