Shop All Electrical Wire & Cable
Berk-Tek
23-4P UTP-CMP SOL BC CAT6 IP5, FEP/FRPVC ORANGE JACKET BOX, 1000FT
Mfr # 10033997
Zoro # G1084107
product price: $751.99
/ea
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Orange
- Shielded U/Utp - Unshielded Twisted Pair
- Standards PLENUM
- Gauge 23 AWG (AMERICAN WIRE GAUGE)
- Sub Family CABLE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berk-Tek
- MFR # 10033997
- Zoro # G1084107
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Jacket Color | Orange |
Shielded | U/Utp - Unshielded Twisted Pair |
Standards | PLENUM |
Gauge | 23 AWG (AMERICAN WIRE GAUGE) |
Sub Family | CABLE |
Conductor Count | 4 Pair |
Type | Data |
Conductor Type | Solid |
Family | LANMARK 1000 |
Category/Level | CATEGORY 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Med, Open, OW5.31In / 135mm (350-115-100-0-1)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (RR201I)
- GENERAC Smart Switch 400 Amp 120/240 1-Phase NEMA 3R (RTSC400A3)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-15-12-100)
- SOUTHWIRE Nonmetallic Building Cable, 6 AWG, Coil (63950002)
- SOUTHWIRE 500 Ft. 10 AWG Stranded Black THHN Electrical Wire (22973257)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-15-05-1)
- REMINGTON INDUSTRIES 18 AWG Gauge GXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.045" Dia, 60V (18STRGXLKIT10COLOR100)
- REMINGTON INDUSTRIES Litz Wire, 16 AWG Unserved Sngl Build, 3/54/38 Stranding, 4 oz Spool, Ideal for ~100 kHz Apps (162/38LITZ.25)
- ANCOR Black 16 AWG Primary Wire - 100' (102010)
- Berk-Tek Electrical Wire & Cable