Shop All Electrical Wire & Cable
Berk-Tek
23-4P UTP-CMP SOL BC CAT6 IP5, FEP/FRPVC GREEN JACKET BOX, 1000FT
Mfr # 10032097
Zoro # G1082077
product price: $657.99
/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Green
- Shielded U/Utp - Unshielded Twisted Pair
- Standards PLENUM
- Type Data
- Category/Level CATEGORY 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berk-Tek
- MFR # 10032097
- Zoro # G1082077
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Jacket Color | Green |
Shielded | U/Utp - Unshielded Twisted Pair |
Standards | PLENUM |
Type | Data |
Category/Level | CATEGORY 6 |
Conductor Count | 4 Pair |
Gauge | 23 AWG (AMERICAN WIRE GAUGE) |
Family | LANMARK 1000 |
Conductor Type | Solid |
Sub Family | CABLE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Steel (RU270W)
- ZORO SELECT 3 Wire Angle Straight Blade Plug Hospital Grade 125VAC 15A (8295T)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14CUC32BA)
- SIEMENS Auxiliary Contact, 1NC (49AB01)
- CHAINFLEX 20 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-05-07-100)
- CAROL 10 AWG 2 Conductor Portable Cord 600V 25 ft. BK (2767)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYL9)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 1000 Feet (24SS316L1000)
- ZORO SELECT 6 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYH4)
- SOUTHWIRE 12 AWG 2 Conductor Flat Submersible Pump Cable 500 ft. (56366002)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Orange, 0.0201" Diameter, UL1015, 600 Volts (24UL1015STRORA)
- Berk-Tek Electrical Wire & Cable