Shop All Electrical Wire & Cable
Berk-Tek
23-4P UTP-CMP SOL BC CAT6 IP5, FEP/FRPVC BLUE JACKET BOX, 1000FT
Mfr # 10032094
Zoro # G1084712
product price: $751.99
/ea
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket Color Blue
- Shielded U/Utp - Unshielded Twisted Pair
- Standards PLENUM
- Family LANMARK 1000
- Gauge 23 AWG (AMERICAN WIRE GAUGE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berk-Tek
- MFR # 10032094
- Zoro # G1084712
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Jacket Color | Blue |
Shielded | U/Utp - Unshielded Twisted Pair |
Standards | PLENUM |
Family | LANMARK 1000 |
Gauge | 23 AWG (AMERICAN WIRE GAUGE) |
Conductor Type | Solid |
Sub Family | CABLE |
Category/Level | CATEGORY 6 |
Conductor Count | 4 Pair |
Type | Data |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Hub Top Feed Siemen1-1/4 (ECHS125)
- CAROL 18 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (02770.35T.01)
- GARDNER BENDER Splice Butt Heat Shrink, 22-16 Red, PK8 (AMT-4120)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 1/2", Steel, Insulated (H05091)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 2.5 Lbs, 2007' Length, 0.0211" Diameter, Red (24SNS2.5)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYN6)
- REMINGTON INDUSTRIES Magnet Wire, 200°C, 18 AWG, 2.5 Lbs, 497' Length, 0.0428" Diameter, Natural (18H2002.5)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-12-25)
- CAROL 12 AWG 8 Conductor Portable Cord 600V 250 ft. BK (09208.35.01)
- PACER GROUP Pacer Black 10 AWG Primary Wire, 100' (WUL10BK-100)
- PANDUIT Mrkrplt, 3.5" x 0.75", Wr, Bl, PK1000 (MP350-M)
- Berk-Tek Electrical Wire & Cable