Bergen Industries

LED Stk Light Bulb, 1100 lm, 12W, PK5


product price: $32.75
/pk 5, $6.55/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Bulb Base Type E26
  • Bulb Color Temp. 5000K
  • Bulb Technology LED
  • Dimmable No
  • Voltage 120v
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Bulb Base Type E26
Bulb Color Temp. 5000K
Bulb Technology LED
Dimmable No
Voltage 120v
Watts 12W
Average Bulb Life 12,000 hr.
Item LED Stk Light Bulb,1100 lm,12W,PK5

Description

LED Stk Light Bulb,1100 lm,12W,PK5, Package Quantity 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.