Shop All Pet Bowls & Feeders
Bergan
Stainless Steel Bowl 17 cups Silver 11.2" x 11.2" x 4"
Mfr # 88078
Zoro # G3923579
product price: $10.19
/ea
Sold in multiples of 2 for $20.38
$20.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Bowl
- Material Stainless Steel
- Overall Height 4 in
- Color Silver
- Capacity 4.3 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bergan
- MFR # 88078
- Zoro # G3923579
- UPC # 879213000783
- Country of Origin India
- Category Pet Bowls & Feeders
Dimensions
Overall Height | 4 in |
Diameter | 11 1/4 in |
Details
Item | Bowl |
Product Type | Bowl |
Material | Stainless Steel |
Color | Silver |
Capacity | 4.3 qt |
Description
Bowl, Color Silver, Diameter 11 1/4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 4 in, Product Type Bowl, Capacity 4.3 qt, Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANT STAND Plant Stand 20410 Down Under Plant Caddie 20 Inch- Supports 500 lbs (20410)
- ECHO Trimmer Line, 320 ft. L, 0.080" Dia. (322080060)
- CLASSIC ACCESSORIES Grill Cover, 3X-Large, 80" (55-339-351501-00)
- FIMCO Fimco 7527591 Port Fittings for Sprayer Pump (7527591)
- POSHPUP 5" Black Silicone Portable Foldable Collapsible Pet Bowl (1 Bowl) (POP-DOG-ACC-BOW-SIL-0001x1)
- FORTRESS INDUSTRIES LLC Fortex Industries Inc Feeder Pan Cr350- Black 3.5 Gallon - CR350 (380574)
- PET LODGE Pet Lodge CH50 Pet Feeder, 50 lb Volume Capacity, Galvanized Steel (CH50)
- FLY FREE ZONE. Stainless Steel Hanging Bowl 8oz (FL1867725)
- TARHONG Carmel Medallion Pet Bowl Medium - Turquoise Set of 2 (PVA3071PBMRT)
- SERENELIFE Automatic Pet Feeder (SLAPF30)
- ALLIED PRECISION Bowl Pet Heated Plas 5Qt (HPB5)
- Bergan Pet Bowls & Feeders