Shop All Cabinet Handles & Pulls
Berenson
Berenson 9559-2BPN-P 160 mm CC Advantage Plus 7 Bar Pull with Brushed Nickel
Mfr # 9559-2BPN-P
Zoro # G103687259
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berenson
- MFR # 9559-2BPN-P
- Zoro # G103687259
- UPC # 655701090920
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Advantage Plus 7 Bar Pull with Brushed Nickel
The Advantage Plus Seven Collection is minimalist cabinet hardware at its finest.
Specifications- Finish: Brushed Nickel
- Base Material: Steel
- Collection: Advantage Plus Seven
- Length: 8-11/16 in. (221 mm)
- Width: 15/32 in. (12 mm)
- Weight: 0.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Replacement Springlatch, Grade 2, 2-3/4" (11-111 626)
- ILCO Ilco: Key Blanks, 1063E S & G (DL 663SG) (ILCO-1063E)
- EMTEK French Antique Brass Pocket, 2101US7 (2101US7)
- MIDWEST FASTENER Chrometint Steel Glass Door Hinges 2PK (66343)
- BERENSON Hearthstone 128mm CC Matte Black Pull (2043-1055-P)
- BERENSON Hearthstone 96mm CC Matte Black Pull (4074-1055-P)
- BERENSON 2979 1rn 96mm Ctr Pull Euro Rustica Rustic Nickel (2979-1RN)
- BERENSON Euro Moderno 96mm CC Brushed Nickel Pull (9718-1BPN-P)
- BERENSON 4134-10vb 3 in. & 3-1/2 in. Ctr Pull Art Nouveau Verona Bronze (4134-10VB)
- BERENSON Swagger 128mm CC Brushed Nickel Pull (2312-1BPN-P)
- LAUREY 256 mm Pull, Cosmo, Champagne Brass (73410)
- Berenson Cabinet Handles & Pulls