Shop All Appliance Pulls
Berenson
Berenson 2168-1BPN-P 18 in. Hearthstone Appliance Pull - Brushed Nickel
Mfr # 2168-1BPN-P
Zoro # G803679707
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berenson
- MFR # 2168-1BPN-P
- Zoro # G803679707
- UPC # 655701059392
- Country of Origin China
- Category Appliance Pulls
Description
Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.
Specifications- Collection: Hearthstone
- Finish: Brushed Nickel
- Size: 18 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, 10B, Rectangle Stk (B571 613)
- X1 TOOLS R-156 Square O-Ring ID: 4 1/4, CS 3/32, OD 4 7/16 12 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R156x12)
- MAG-MATE Cup Magnet, Neodymium, 25/32 in. (PF13N)
- KENAURD Kenaurd: KIK Cylinder w/ 2 Cuttable Tailpieces - US3 Gold - SC1 Schlage (KKC02-US3-SC1)
- BERENSON Berenson 2101-4BPN-P 18 in. Elevate Appliance Pull - Brushed Nickel (2101-4BPN-P)
- BERENSON Berenson 2169-1055-P 18 in. Hearthstone Appliance Pull - Matte Black (2169-1055-P)
- BERENSON Hearthstone 12 inch CC Matte Black Appliance Pull (2038-1055-P)
- AMEROCK Monument 12 inch 305mm Center-to-Center Matte Black Appliance Pull (BP54045FB)
- JEFFREY ALEXANDER 18" Center-to-Center Brushed Gold Square Dominique Appliance Handle (845-18BG)
- JEFFREY ALEXANDER 12" Center-to-Center Brushed Oil Rubbed Bronze Delgado Appliance Handle (519-12DBAC)
- AMEROCK Appoint 18 inch 457mm Center-to-Center Golden Champagne Appliance Pull (BP54031BBZ)
- Berenson Appliance Pulls