Shop All Appliance Pulls
Berenson
Berenson 2156-1MDB-P 12 in. Hearthstone Appliance Pull - Modern Brushed Gold
Mfr # 2156-1MDB-P
Zoro # G403679725
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berenson
- MFR # 2156-1MDB-P
- Zoro # G403679725
- UPC # 655701059279
- Country of Origin China
- Category Appliance Pulls
Description
The Hearthstone Collection will add warmth to any space in your home with its geometric shapes and thick design elements. This Modern Brushed Gold appliance pull has a smooth surface and defined edges. The Hearthstone Collection offers decorative hardware to bring a stately touch to your traditional homes.
Specifications- Collection: Hearthstone
- Finish: Modern Brushed Gold
- Material: Zinc
- Tap: 10-24
- Base Size: 1 1/16 in.
- Height/Projection: 1 13/16 in.
- Center to Center: 12 in.
- Style: Traditional
- Length: 13 3/8 in.
- Width: 3/4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Deadlatch, 31/32" BS, Flat FP, US10B, Flat 2-5/8" Stk, LH (4510-25-201-313)
- ELESA Hinges for profiles, CFG.30/30 SH-6 (CFG.)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 (60002HD3)
- ABUS Abus: 24RK/26 KBR 5-PIN RH5 (ABS-90015)
- BERENSON Hearthstone 12 inch CC Matte Black Appliance Pull (2038-1055-P)
- BERENSON Berenson 2169-1055-P 18 in. Hearthstone Appliance Pull - Matte Black (2169-1055-P)
- BERENSON Berenson 2101-4BPN-P 18 in. Elevate Appliance Pull - Brushed Nickel (2101-4BPN-P)
- JEFFREY ALEXANDER 12" Center-to-Center Brushed Oil Rubbed Bronze Delgado Appliance Handle (519-12DBAC)
- AMEROCK Esquire 12 inch 305mm Center-to-Center Polished Nickel/Gunmetal Appliance Pull (BP54040PNGM)
- JEFFREY ALEXANDER 18" Center-to-Center Brushed Gold Wheeler Appliance Handle (678-18BG)
- AMEROCK Monument 12 inch 305mm Center-to-Center Champagne Bronze Appliance Pull (BP54045CZ)
- Berenson Appliance Pulls