Shop All Bench and Floor Scales
Berckes Manufacturing
Grain and Fertilizer Scales
Mfr # AGS
Zoro # G802710852
product price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.7
- Diameter 2.8
- Width 3.8
- Overall Height 4.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berckes Manufacturing
- MFR # AGS
- Zoro # G802710852
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Length | 15.7 |
Diameter | 2.8 |
Width | 3.8 |
Overall Height | 4.2 |
Details
Scale Item | Item |
Description
This portable, accurate grain scale Acu-Test Grain Scale lets you determine the test weight of different varieties of grain including corn, soybeans, oat and wheat. Measuring range of 15 to 70 lb per bushel or 20 to 90 Kg per hL. USDA approved. To use: Fill grain canister but do not pack. Level grain to opening of canister. Support scale by ring. Adjust weight until level. Read the test weight. 15.5"L. Clean with soap and water.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICONEX Disposable Money Bag, Plastic, 9"x12", 100/PK, Opaque PK (ICX94190068)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Sky Blue, PK50 (7607)
- 2000 PLUS Green Line Message Stamp, Copy, 1 1/2 x 9/16, Blue (035347)
- ZORO SELECT Sticky Arrows, Green, PK200 (61920)
- BERCKES MANUFACTURING Fertilizer Density Scale, USDA Approved (FDS)
- ADAM EQUIPMENT Digital Platform Bench Scale 32kg/70 lb. Capacity (GBK 70a)
- A&D WEIGHING Digital Compact Bench Scale 300g Capacity (EK-300I)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 35 lb. Cap. (CKT16)
- ADAM EQUIPMENT Digital Compact Bench Scale 2600g Capacity (CQT 2601)
- BRECKNELL Digital Portable Digital Scale 100 lb. Capacity (GP100)
- MEASURETEK Digital Compact Bench Scale 6kg/12 lb. Capacity (GGS_42962)
- Berckes Manufacturing Shipping & Packing Scales