Shop All Busways & Bus Plugs
Bep Marine
Pro Installer Bus Bar - 4 Way - 150A - 1/4" Studs
Mfr # BB-4S-150A/DSP
Zoro # G4541716
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 150A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bep Marine
- MFR # BB-4S-150A/DSP
- Zoro # G4541716
- UPC # 870216003740
- Country of Origin China
- Category Busways & Bus Plugs
Details
Item | Busbar |
Amps | 150A |
Description
BEP Pro Installer Bus Bar - 4 Way - 150A - 1/4" Studs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Connector 2P 3W 277VAC L7-20R (HBL27W49)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSE7333)
- IDEAL Shrink Tubing, 0.146in ID, Black, 6", PK20 (46-310)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48033)
- BEP MARINE Busbar, 650A, 50V DC (777-BB5S-650)
- BEP MARINE ATC Bus bar - 6 Way - 5mm Input Stud (80-712-0039-00)
- BEP MARINE Busbar, 200A, 50V DC (777-Z18W-200)
- BEP MARINE Busbar, 650A, 50V DC (777-BB3S-650)
- BEP MARINE Busbar, 650A, 50V DC (777-BB8S-650)
- BEP MARINE Busbar, 500A, 50V DC (777-BB4S-500)
- BLUE SEA SYSTEMS Busbar Cover, 1000A, 150V (1990)
- Bep Marine Power Distribution