Shop All Circuit Breakers
Bep Marine
Circuit Breaker, 230A, 230V AC
Mfr # 900-ACCH
Zoro # G4503645
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 230A
- AC Voltage Rating 230V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bep Marine
- MFR # 900-ACCH
- Zoro # G4503645
- UPC # 870216003061
- Country of Origin New Zealand
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 230A |
AC Voltage Rating | 230V AC |
DC Voltage Rating | Not Rated |
Description
BEP AC Circuit Breaker Panel without Meters, 2DP AC230V Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA 2 3/8 Electrical Lug, PK50 (2381-60)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-BUBJ-CB-DC24)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8-1/2 in. Mesh (02203014)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 50A, 500V AC, Non-Indicating (A50QS50-4)
- BEP MARINE BEP 24-Hour Essential Circuits Module - 1 x 5A (706-4W)
- EATON Molded Case Circuit Breaker, EHD Series 20A, 2 Pole, 480V AC (EHD2020)
- SIEMENS Circuit Breaker, QT Series 20A, 1 Pole, 120V AC (ITEQ2020NC)
- GE Molded Case Circuit Breaker, TEY Series 60A, 2 Pole, 277/480V AC (TEY260)
- SIEMENS Circuit Breaker, 30A, 1 Pole (ITEQ3030)
- EATON Miniature Circuit Breaker, GHB Series 60A, 3 Pole, 277/480V AC (GHB3060)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 30A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-630-111-C)
- Bep Marine Circuit Breakers