Shop All Toggle Switches
Bep Marine
BEP SPST PVC Coated Toggle Switch - OFF/ON
Mfr # 1002003
Zoro # G112222786
product price: $15.09
/ea
$15.09
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
- Brand Bep Marine
- MFR # 1002003
- Zoro # G112222786
- UPC # 870216046624
- Country of Origin Unknown
- Category Toggle Switches
Description
SPST PVC Coated Toggle Switch - OFF/ON Single pole, single throw toggle switch turns one circuit on and off. Common applications include intermittent horn or windshield wiper control. This toggle switch is PVC coated. Features: Nominal voltage is 12V/24V DC Rated for 25A at 12V DC, 15A at 24V DC 8in 16 AWG wire lead terminals Mounting stem 15/32in fits panels up to 1/4in thick Same as Cole Hersee part number 55020-04
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2825CP)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 65A, 600V AC, Non-Indicating (FRS-R-65)
- EATON Molded Case Circuit Breaker, ED Series 200A, 2 Pole, 240V AC (ED2200)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 20/30A, 4 Pole, 120/240V AC (BQ220230)
- HONEYWELL Toggle Switch (ON)-OFF-ON SPDT 10A @ 277V Screw Terminals Terminals (1NT1-5)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 3/4 hp @ 125 to 250V AC (GSW-121)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Off, 3A @ 250V AC, 6A @ 125V AC (110-S-73)
- BRYANT Toggle Switch, Motor Disconnects, Three Pole, 30A 600V AC, Side Wired Only, Alum, w/NEMA 1 Enclosure (30103D)
- HONEYWELL Toggle Switch OFF-ON DPST 15A @ 277V Screw Terminals (2NT1-2)
- BUYERS PRODUCTS Neutral Lockout/Feathering Air Control Valve Kit (K1010FAS)
- LEVITON Toggle Switch 20A 120 277V 3Way Tgle Sw Black (1223-2E)
- Bep Marine Switches