Shop All Toggle Switches
Bep Marine
BEP SPST Nylon Toggle Switch - 12V - #6-32 Terminal - ON/OFF
Mfr # 1001902
Zoro # G112222779
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
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
- Brand Bep Marine
- MFR # 1001902
- Zoro # G112222779
- UPC # 870216046532
- Country of Origin Unknown
- Category Toggle Switches
Description
SPST Nylon Toggle Switch - 12V - #6-32 Terminal - ON/OFF Single pole, single throw toggle switch turns one circuit on and off. Features: Standard black nylon handle Nominal voltage is 12V DC Rated for 25A at 12V DC Two #6-32 screw terminals Mounting stem 15/32in fits panels up to 1/8in thick Same as Cole Hersee part number 54100
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- ZORO SELECT 15A Midget Locking Connector 2P 3W 125VAC ML-2R BK/WT (7593NC)
- WIRETRAK Wire Trak® Corner Duct Wall Cable Raceway - 5' Long - Paintable White PVC - 1-1/16" Radius (WC1075)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RBD-188)
- TRIPP LITE PDU, 120V, 14 Outlet, 15 ft., Black (DRS1215)
- BEP MARINE BEP SPDT Sealed Dipped Toggle Switch - ON/OFF/ON (1002011)
- CARLING TECHNOLOGIES Toggle Switch, 3PDT, 9 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (HL254-73)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch, DPST, 4 Conn., On/Off (M21SP)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GM9178XG)
- LEVITON Toggle Switch 20A 120 277V 2 Pole Ind Grd Toggle Ivory (1222-2I)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 3/4 hp @ 125 to 250V AC (GSW-121)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 1-1/2 hp @ 125 to 250V AC (GSW-10)
- Bep Marine Toggle Switches