Shop All Toggle Switches
Bep Marine
BEP SPST Chrome Plated Toggle Switch Wire Leads - ON/OFF
Mfr # 1002023
Zoro # G012222787
product price: $8.25
/ea
$8.25
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
- Brand Bep Marine
- MFR # 1002023
- Zoro # G012222787
- UPC # 870216046822
- Country of Origin Unknown
- Category Toggle Switches
Description
SPST Chrome Plated Toggle Switch Wire Leads - ON/OFF Single pole, single throw toggle switch turns one circuit on and off. Common applications include any single circuit requiring an on-off style switch. Features: Nominal voltage is 12V DC Rated for 10A at 12V DC Two 6in 18 AWG wire lead terminals Mounting stem 15/32in fits panels up to 1/4in thick Same as Cole Hersee part number M-584
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- KILLARK Control Station, NOVAL Accessory, Aluminum (XNS-1C)
- TRIPP LITE Outlet Strip, 15A, 8 Outlet, 15 ft, Gray (PS2408)
- REMKE Strain Relief, Wide Range, 2", 1.50-1.70 (7303-015R)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA29A1)
- BRYANT Industrial Toggle Switch, Motor Disconnect 3P, 30A 600V AC, Side Wired Black (30003D)
- TAPCO Toggle Switch, On/Off, DPST (128374)
- GARDNER BENDER GSW-16 Heavy Duty Toggle Switch Double Pole Double Throw (GA573246)
- EATON Toggle Switch, DPDT, 6 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7563K6)
- LEVITON Toggle White 20A Grounded Quiet Double Pole Switch (S08-CS220-2WS)
- EATON Toggle Switch, SPDT, 10A @ 277V, Solder Lug (XTD2B3A)
- HONEYWELL Toggle Switch ON-ON-ON DPDT 15A @ 277V Screw Terminals (2NT1-12)
- Bep Marine Toggle Switches