Shop All Toggle Switches
Bep Marine
BEP SPST Chrome Plated Toggle Switch - 3/8in Ball Handle - OFF/ON
Mfr # 1002022
Zoro # G712222780
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bep Marine
- MFR # 1002022
- Zoro # G712222780
- UPC # 870216046815
- Country of Origin Unknown
- Category Toggle Switches
Description
SPST Chrome Plated Toggle Switch - 3/8in Ball Handle - OFF/ON Single pole, single throw toggle switch turns one circuit on and off. Common applications include any single circuit requiring an on-off style switch. Features: Nominal voltage is 12V DC Rated for 10A at 12V DC 3/8in ball handle and two #6-32 screw terminals Mounting stem 15/32in fits panels up to 1/4in thick Same as Cole Hersee part number M-483
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-6006)
- NVENT CADDY Bridle Ring, Spring Steel, Zinc Phosphate (2FMP28)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (199AX-8)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, Black, 0.109" Diameter, 600 Volts, Building Wire (14STRBLATHHN100)
- BEP MARINE BEP SPDT Sealed Dipped Toggle Switch - ON/OFF/ON (1002011)
- EATON Toggle Switch, DPST, 10A @ 250V, Solder Lug (7803K11)
- LEVITON Toggle Switch Br Sw Tgl Tr 3W 20A120/277Vac (1223-2L)
- EATON WIRING DEVICES 5223V7VBU Toggle Switch, 15 A, 120 V, Screw Terminal, Ivory (5223-7V-BU)
- BUYERS PRODUCTS Neutral Lockout Toggle Valve Only - Momentary Switch (BAV020T)
- INFINITE INTERNATIONAL 50 Amp Single Pole Single Throw Toggle Switch (158778)
- CARLING TECHNOLOGIES Reversing Toggle Switch, DPDT, 4 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GX53-73/TABS)
- Bep Marine Switches